Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Applied Biosystems™

MicroAmp™ Optical 8-Tube Strip with Attached Optical Caps, 0.2 mL

Catalog number: A30588
Have Questions?
Applied Biosystems™

MicroAmp™ Optical 8-Tube Strip with Attached Optical Caps, 0.2 mL

Catalog number: A30588
Have Questions?
Catalog Number
A30588
Unit Size
125 strips
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
A30588125 strips
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Applied Biosystems™ MicroAmp™ Optical 8-Tube Strip with Attached Optical Caps is designed to fit in Applied Biosystems™ real-time PCR systems and thermal cyclers. The tube strip features individually attached optical caps, dual large end–tabs, and graduated 20 μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.

For tube strips with domed caps for PCR, see Cat. No. A30589.

Features:
• Strip of 8 tubes with attached optical caps that open and close independently to prevent contamination and evaporation
• Angled caps that provide efficient tube strip positioning in racks and thermal cycler blocks
• Etched A-H letter labeling on individual tubes that is visible when caps are open or closed
• Increased labeling area: dual end tabs for proper labeling and easy handling
• Graduated 20 μL measuring markers on each tube for visual volume verification

Notes:
• Experiments using one or two 8-tube strips with attached caps require blank tube strips to balance the lid pressure on the block or the use of the MicroAmp 96-Well Tray/Retainer Set (Cat. No. 4381850) (bottom part of the tray ONLY).
• For use with: 96-well block of ProFlex, SimpliAmp, and Veriti thermal cyclers; 7000, 7300, 7500, ViiA 7, QuantStudio 3/5/6/7/12K real-time PCR instruments.

Specifications

Certifications/Compliance
Certified DNA/Rnase Free
Color
Optical
Volume (Metric) Working
0.2 mL
Volume (Metric)
0.25 mL
For Use With (Equipment)
Thermal Cyclers or Real-Time PCR Systems
Product Line
MicroAmp™ 
Material
Polypropylene
Shipping Condition
Room Temperature
Closure Type
Optically Clear Flat Caps
No. of Wells
96
Format
125 Strip Tubes w/ Attached Caps
Product Type
Optical 8-Tube Strip

Contents & Storage

125 tube strips, store at room temperature

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text