Applied Biosystems™

ProFlex™ PCR System Extended Warranty Package, 3 x 32-well

Catalog number: A30754
Have Questions?
Applied Biosystems™

ProFlex™ PCR System Extended Warranty Package, 3 x 32-well

Catalog number: A30754
Have Questions?
Catalog Number
A30754
Unit Size
System + 1 yr ABRC ext warranty
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
1 instrument
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
A30754System + 1 yr ABRC ext warranty
-
44840731 instrument
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations

The ProFlex 3 x 32-well PCR system is the latest in our line of Applied Biosystems thermal cyclers. The ProFlex system combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs.

The ProFlex 3 x 32-well PCR System allows you to:
• Run three experiments at once with the 3 x 32-well, 0.2-mL block
• Interchange the 3 x 32-well block with another block type if throughput needs change
• Access the system remotely (and conveniently) through a mobile app
• Program the instrument in seconds with a simple-to-use touchscreen interface
• Simulate old instrument with Thermal Simulation modes
• Optimize PCR quickly and efficiently with better-than-gradient VeriFlex blocks

Independent control
Share your instrument with two other people or run three experiments at once with three independently controlled 32-well modules.

Interchangeable blocks
If your research requirements change in the future, or if you share the system with someone who requires a different format, simply remove the 3 x 32-well block from the top of the instrument and exchange it with another block type. This step takes typically less than 15 seconds and requires no tools or kits.

Mobile app connectivity
Have you ever set up all of your PCR reactions, only to find out that the thermal cycler is already in use? Check its availability with a mobile app before you get to the lab. Also download experimental report files, receive alerts, and more.

Simulation modes
The ProFlex PCR System is equipped with simulation modes that mimic your old thermal cycler's ramp rate. Simulation modes are available for MJ Research PTC 200, Bio-Rad™ C1000, Bio-Rad MyCycler™, Eppendorf™ Mastercycler™, Applied Biosystems 9700, Applied Biosystems 9600, and Applied Biosystems Veriti systems.

VeriFlex blocks: enhanced PCR functionality
VeriFlex blocks are controlled by multiple Peltier elements (two separate Peltier elements per 32-well module). This gives you the ultimate control of your block for precise, 'better-than-gradient' optimization experiments and for running multiple reaction conditions at once for precise incubations and other non-PCR workflows.

8.4-inch touchscreen control
The simple and intuitive touchscreen interface allows you to program with ease and limits the amount of time spent training yourself and others how to use the system.

Specifications

Block Format
Interchangeable
Thermal Accuracy
±0.25°C (35°C to 99.9°C)
High-throughput Compatibility
High-throughput Compatible
Thermal Uniformity
<0.5°C (20 sec. after reaching 95°C)
Reaction Speed
Fast, Standard
Dimensions
22 x 13 x 10.6 in. (56.5 x 33 x 27 cm)
Capacity
3 x 32-well, 0.2 mL Tubes
Voltage
100/240 V
Product Line
ProFlex™
Display Type
8.4 in. Color TFT LCD Touchscreen
Product Type
Thermal Cycler
Warranty
1 Year ABRC Extended Warranty
Thermal Range
0°C to 100°C
For Use With (Application)
PCR
Programs
Auto re-start (after Power Outages), Program Overwrite Protection
User Interface
USB, WiFi, Cloud, Ethernet
Max. Ramp Rate
6°C/sec. (Block), 4.4°C/sec. (Sample)
Memory
USB and On-board
Weight
41 lb. (18.8 kg)
Block Configurations
3 x 32-well, 2-Zone VeriFlex Blocks

Package Components

Catalog Number:
4484073
Unit Size:
1 instrument
Qty:
1
ProFlex™ 3 x 32-well PCR System, 1 yr ext warranty, ABRC Support
Catalog Number:
ZG03ESCPFLEX3X32W
Unit Size:
1 yr ext warranty, ABRC Support
Qty:
1

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text