Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Quantity |
---|---|
A32556 | 50 mL |
A32557 | 25 mL |
A32555 | 250 mL |
A32554 | 1 L |
A32553 | 5 L |
A32552 | 10 L |
POROS Ethyl Hydrophobic Interaction Chromatography (HIC) Resin is a bioprocess high-performance resin engineered for improved impurity removal during large-scale downstream purification of biomolecules. This unique resin provides high resolution and capacity while maintaining excellent pressure flow characteristics, helping increase productivity.
POROS Ethyl HIC Resin is designed on the well-established cross‐linked poly(styrene-divinylbenzene) POROS base bead with an attached novel hydrophobic ethyl ligand, a resin that is primarily suited for bind/elute purifications.
Features of POROS Ethyl HIC Resin include:
These features of POROS Ethyl HIC Resin are a major improvement to the performance of traditional HIC resins, setting the standard for hydrophobic interaction chromatography. POROS Ethyl HIC Resin combines superior and consistent performance, exceptional customer support, strong operational excellence, and a strong legacy based on proven technology from a well-established chromatography resin supplier. This resin comes with complete technical and regulatory support. POROS Ethyl HIC Resin is available in various bulk package sizes for large-scale purification, as well as pre-packed columns for initial process development.
Main characteristics