Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Applied Biosystems™

MicroAmp™ TriFlex 3 x 32-Well PCR Reaction Plate

Catalog number: A32810
Have Questions?
Applied Biosystems™

MicroAmp™ TriFlex 3 x 32-Well PCR Reaction Plate

Catalog number: A32810
Have Questions?
Catalog Number
A32810
Unit Size
5 plates
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
20 plates
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
A328105 plates
-
A3281120 plates
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Applied Biosystems MicroAmp TriFlex 3 x 32-Well PCR Reaction Plate has a unique design, with three identical polypropylene 32-well PCR plates connected by dual side tabs for use with 32-well and standard 96-well thermal blocks. The MicroAmp TriFlex 3 x 32-Well PCR Reaction Plate offers the same thin-wall construction as all other MicroAmp plastics, allowing for excellent heat transfer from thermal block to sample and is validated for use with Applied Biosystems PCR thermal cyclers for optimal fit and performance.

Key features:
• Designed for use with the Applied Biosystems ProFlex 3 x 32-well PCR System (Cat. No. 4484073) and all Applied Biosystems standard 96-well thermal cyclers
• Easy-to-tear dual side tabs for simple separation into three individual 32-well plates
• Semi-skirted for easy handling and labeling
• Standard 250 μL working volume, with a 300 μL maximum well volume when used with an adhesive film
• Alphanumeric labeling on each 32-well plate for easy well identification
• Certified human DNA-, DNase-, and RNase-free
• A 32-well adhesive film is also available for efficient plate sealing: MicroAmp 32-Well Clear Adhesive Film

Specifications

Barcode
No Barcode
Certifications/Compliance
Certified DNA/RNase Free
Packaging
5 Plates
Product Line
MicroAmp
Color
Optical
Product Type
PCR Microplate
For Use With (Equipment)
Thermal Cycler, Genetic Analyzer, DNA Analyzer
Skirt Style
Semi
Material
Polypropylene
Volume (Metric) Well
0.2 mL
No. of Wells
32, 96
Volume (Metric) Working
0.1 mL
No. per Pack
5
Shipping Condition
Room Temperature

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text