Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Color | Volume (Metric) |
---|---|---|
A33242 | Clear | 25 mL |
A33236 | Green | 10 mL |
A33238 | Red | 10 mL |
A33243 | Red | 25 mL |
A33234 | White | 10 mL |
This combination of Thermo Scientific™ S1 Pipet Filler and Nunc™ Serological Pipettes offers a convenient start to pipetting productivity in cell culture and large volume pipetting applications.
The S1 Pipet Filler is a motorized filler with these features:
Nunc Serological Pipettes are disposable and individually wrapped pipettes with these features: