POROS™ GoPure™ MabCapture A Pre-packed Column, 0.8 x 10 cm, 5 mL
Product Image
Thermo Scientific™

POROS™ GoPure™ MabCapture A Pre-packed Column, 0.8 x 10 cm, 5 mL

Thermo Scientific™ POROS™ GoPure™ 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.
Have Questions?
Catalog NumberQuantity
A366431 column
Catalog number A36643
Price (USD)
1,022.00
Each
-
Add to cart
Quantity:
1 column
Price (USD)
1,022.00
Each
Add to cart

POROS GoPure 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.8 x 10 cm, with a nominal bed volume of 5 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • The 10-cm bed height and 5-mL bed volume allow initial process development at a bench scale
  • Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS MabCapture A 50 μm resin (Cat. No. 4374732) in this GoPure column has a protein A ligand immobilized to POROS backbone suitable for capture affinity chromatography.

Other POROS hydrophobic interaction and ion exchange resins are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Column TypePre-packed
Dimensions0.8 x 10 cm
Quantity1 column
Shipping ConditionWet Ice
Volume (Metric)5 mL
Diameter (Metric)0.8 cm
Length (Metric)10 cm
Product LinePOROS GoPure
TypePrepacked Column
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link