Specifications
Dimensions15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm)
Display Type5 in. Color TFT LCD Touchscreen
For Use With (Equipment)Applied Biosystems GeneAmp plastics consumables
High-throughput CompatibilityHigh-throughput Compatible
Max. Ramp Rate3°C/sec. (Block), 2.2°C/sec. (Sample)
Quantity1 instrument
Reaction SpeedFast, Standard
Thermal Accuracy±0.25°C (35°C to 99.9°C)
Thermal Range0°C to 100°C
Thermal Uniformity<0.5°C (20 sec. after reaching 95°C)
User InterfaceUSB, Wi-Fi, Ethernet
Voltage100/240 V
WarrantyLimited Warranty
Wattage500 W
Weight13 lb. (5.9 kg)
Block Configurations96-well
Capacity96-well, 0.2 mL
No. of Programs>1000
Product TypeThermal Cycler
Unit SizeEach