Applied Biosystems™

MiniAmp™ Plus Thermal Cycler REX Extended Warranty Package

Catalog number: A38076
Have Questions?
Applied Biosystems™

MiniAmp™ Plus Thermal Cycler REX Extended Warranty Package

Catalog number: A38076
Have Questions?
Catalog Number
A38076
Unit Size
System + 1 yr REX ext warranty
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
1 instrument
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
System + 3 yr REX ext warranty
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
A38076System + 1 yr REX ext warranty
-
A378351 instrument
-
A38077System + 3 yr REX ext warranty
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs. Innovations like a responsive color touch-screen and VeriFlex Blocks temperature-control technology enable simple, accurate optimization. The MiniAmp Plus Thermal Cycler can be accessed through Thermo Fisher Connect, giving you the freedom to design and securely upload your methods from any mobile device or desktop computer.

Key features and benefits:
VeriFlex Blocks—with three independent temperature zones for precise temperature control over your PCR optimization
5-inch intuitive color touch-screen—for easy programming and training of new users
Small footprint—With dimensions of 19 cm wide and 39 cm deep, you can fit the MiniAmp Thermal Cycler almost anywhere. And because its airflow is front to back, you can set multiple units side by side to save valuable bench space.
WiFi-enabled and accessible by Thermo Fisher Connect—giving you the freedom to design and securely upload your methods from any mobile device or desktop computer

Applied Biosystems PCR plastics
Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment. To find the best match please visit our Plastics Selection Guide.

For Research Use Only. Not for use in diagnostic procedures.

Specifications

Thermal Accuracy
±0.25°C (35°C to 99.9°C)
High-throughput Compatibility
High-throughput Compatible
For Use With (Equipment)
Applied Biosystems GeneAmp plastics consumables
Thermal Uniformity
<0.5°C (30 sec. after reaching 95°C)
Reaction Speed
Fast, Standard
Dimensions
15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm)
Capacity
96-well, 0.2 mL
Voltage
100/240 V
Product Line
Applied Biosystems™
Display Type
5 in. Color TFT LCD Touchscreen
Product Type
Thermal Cycler
Warranty
1 Year REX Extended Warranty
Thermal Range
0°C to 100°C
For Use With (Application)
PCR
User Interface
USB, Wi-Fi, Ethernet
Wattage
500 W
Max. Ramp Rate
3.5°C/sec. (Block), 2.7°C/sec. (Sample)
No. of Programs
>1000
Weight
13 lb. (5.9 kg)
Block Configurations
96-well, 3-Zone VeriFlex Block

Package Components

Catalog Number:
A37835
Unit Size:
1 instrument
Qty:
1
Rapid Exchange Extended Warranty for MiniAmp™ Plus Thermal Cycler
Catalog Number:
ZGEXSCMINIAMPPL
Unit Size:
1 yr REX ext warranty
Qty:
1

Contents & Storage

MiniAmp Thermal Cycler including country-specific power cord

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text