Collibri™ PCR-free PS DNA Library Prep Kits for Illumina Systems
Catalog number: A38615196
Have Questions?
Invitrogen™
Collibri™ PCR-free PS DNA Library Prep Kits for Illumina Systems
Catalog number: A38615196
Have Questions?
The Collibri PCR-free PS DNA Library Preparation Kit offers higher confidence in SNP and INDEL calling due to better coverage of challenging genomic regions from inputs as low as 500 ng of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.
Catalog Number
A38615196
Unit Size
96 preps
Product Type
PCR-free PS DNA Library Prep Kit with UD Indexes (Set A-D, 1-96)
No. of Reactions
96 Preps
Price (USD)
3,515.00
Availability
-
Full specifications
Quantity
Description
The product contains modules A39121096, A39123196, A38584096
Whole Genome Sequencing, Resequencing, De Novo Assembly
Libraries
Fragment Library
No. of Reactions
24 Preps
Product Line
Collibri™
Product Type
PCR-free PS DNA Library Prep Kit with UD Indexes (Set D, 73-96)
Quantity
24 preps
Shipping Condition
Dry Ice
Workflow Step
Library Generation
Unit Size
24 preps
Showing 9 of 9
The Collibri PCR-free PS DNA Library Preparation Kit offers higher confidence in SNP and INDEL calling due to better coverage of challenging genomic regions from inputs as low as 500 ng of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.
The Collibri PCR-free PS DNA Library Preparation Kit: • Includes all necessary components in a single kit* for quick use • Is empowered on miniaturization liquid handlers to cut on costs • Provides in-process visual feedback for easier handling • Is suitable for conventional automation to increase throughput
* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters.
The Collibri PCR-free PS DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. The kit generates a consistently high yield of library from any amount of input DNA (including the PCR-free version), which is enough for library quantification and sequencing on Illumina instruments.
Applications The Collibri PCR-free PS DNA Library Preparation Kit is recommended for: • Whole genome sequencing • Resequencing • De novo assembly
For Research Use Only. Not for use in diagnostic procedures.
Contents & Storage
• Collibri PCR-free PS DNA Library Prep Kit, store at -20°C • Collibri DNA Library Cleanup Kit, store at 4°C • Collibri DNA UD Indexes, store at -20°C