Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | The product contains modules A39117096, A39119196, A39114096 |
Sample Type | RNA |
For Use With (Equipment) | Illumina NGS Instruments |
Includes | Stranded RNA Library Prep Kit, and UD Indexes |
No. of Reactions | 96 Reactions |
Libraries | cDNA Library |
Product Line | Collibri™ |
Sequencing Type | Transcriptome Sequencing |
Shipping Condition | Approved for shipment on Wet or Dry Ice |
Workflow Step | Library Generation |
Unit Size | 96 reactions |
Description | The product contains modules A39117024, A39118024, A39100024 |
Format | Kit |
Species | All |
Sample Type | mRNA |
For Use With (Equipment) | HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NextSeq 1000 & 2000, NovaSeq 6000 |
For Use With (Application) | Sequencing |
Includes | Stranded RNA Library Prep Kit Only |
No. of Reactions | 24 Reactions |
Libraries | cDNA Libraries |
Product Line | Collibri™, Illumina™ |
Product Type | Stranded RNA Library Prep Kit |
Sequencing Type | Transcriptome Sequencing |
Shipping Condition | Dry Ice |
Workflow Step | Adaptor Hybridization, Cleanup, Fragmentation, Indexing, Ligation, PCR Amplification, Reverse Transcription |
Unit Size | 24 preps |
Description | The product contains modules A39117096, A39118096, A39114096 |
Format | Kit |
Species | All |
Sample Type | mRNA |
For Use With (Equipment) | HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NextSeq 1000 & 2000, NovaSeq 6000 |
For Use With (Application) | Sequencing |
Includes | Stranded RNA Library Prep Kit Only |
No. of Reactions | 96 Reactions |
Libraries | cDNA Libraries |
Product Line | Collibri™, Illumina™ |
Product Type | Stranded RNA Library Prep Kit |
Sequencing Type | Transcriptome Sequencing |
Shipping Condition | Dry Ice |
Workflow Step | Adaptor Hybridization, Cleanup, Fragmentation, Indexing, Ligation, PCR Amplification, Reverse Transcription |
Unit Size | 96 preps |
Description | The product contains modules A39117024, A39118024, A39115024, A39100024 |
Format | Kit |
Species | Human, Mouse, Rat |
Sample Type | Total RNA |
For Use With (Equipment) | HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NextSeq 1000 & 2000, NovaSeq 6000 |
For Use With (Application) | Sequencing |
Includes | Stranded RNA Library Prep Kit, and Human/Mouse/Rat rRNA Depletion Kit |
No. of Reactions | 24 Reactions |
Libraries | cDNA Libraries |
Product Line | Collibri™, Illumina™ |
Product Type | Stranded RNA Library Prep Kit |
Sequencing Type | Transcriptome Sequencing |
Shipping Condition | Dry Ice |
Workflow Step | Adaptor Hybridization, Cleanup, Fragmentation, Indexing, Ligation, PCR Amplification, rRNA Depletion, Reverse Transcription |
Unit Size | 24 preps |
Description | The product contains modules A39117096, A39118096, A39115096, A39114096 |
Format | Kit |
Species | Human, Mouse, Rat |
Sample Type | Total RNA |
For Use With (Equipment) | HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NextSeq 1000 & 2000, NovaSeq 6000 |
For Use With (Application) | Sequencing |
Includes | Stranded RNA Library Prep Kit, and Human/Mouse/Rat rRNA Depletion Kit |
No. of Reactions | 96 Reactions |
Libraries | cDNA Libraries |
Product Line | Collibri™, Illumina™ |
Product Type | Stranded RNA Library Prep Kit |
Sequencing Type | Transcriptome Sequencing |
Shipping Condition | Dry Ice |
Workflow Step | Adaptor Hybridization, Cleanup, Fragmentation, Indexing, Ligation, PCR Amplification, rRNA Depletion, Reverse Transcription |
Unit Size | 96 preps |
Description | The product contains modules A39117024, A39119024, A39115024, A39100024 |
Sample Type | RNA |
For Use With (Equipment) | Illumina NGS Instruments |
Includes | Stranded RNA Library Prep Kit, Human/Mouse/Rat rRNA Depletion Kit, and UD Indexes |
No. of Reactions | 24 Reactions |
Libraries | cDNA Library |
Product Line | Collibri™ |
Sequencing Type | Transcriptome Sequencing |
Shipping Condition | Approved for shipment on Wet or Dry Ice |
Workflow Step | Library Generation |
Unit Size | 24 reactions |
Description | The product contains modules A39117096, A39119196, A39115096, A39114096 |
Sample Type | RNA |
For Use With (Equipment) | Illumina NGS Instruments |
Includes | Stranded RNA Library Prep Kit, Human/Mouse/Rat rRNA Depletion Kit, and UD Indexes |
No. of Reactions | 96 Reactions |
Libraries | cDNA Library |
Product Line | Collibri™ |
Sequencing Type | Transcriptome Sequencing |
Shipping Condition | Approved for shipment on Wet or Dry Ice |
Workflow Step | Library Generation |
Unit Size | 96 reactions |
Description | The product contains modules A39117024, A39119024, A39100024 |
Sample Type | RNA |
For Use With (Equipment) | Illumina NGS Instruments |
Includes | Stranded RNA Library Prep Kit, and UD Indexes |
No. of Reactions | 24 Reactions |
Libraries | cDNA Library |
Product Line | Collibri™ |
Sequencing Type | Transcriptome Sequencing |
Shipping Condition | Approved for shipment on Wet or Dry Ice |
Workflow Step | Library Generation |
Unit Size | 24 reactions |
Catalog Number | Specifications | Unit Size | Includes | No. of Reactions | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
A38996096 | 96 reactions | Stranded RNA Library Prep Kit, and UD Indexes | 96 Reactions | 4,606.65 Online price 5,000.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A38994024 | 24 preps | Stranded RNA Library Prep Kit Only | 24 Reactions | 1,217.65 Online price 1,274.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A38994096 | 96 preps | Stranded RNA Library Prep Kit Only | 96 Reactions | 4,324.65 Online price 4,525.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A39003024 | 24 preps | Stranded RNA Library Prep Kit, and Human/Mouse/Rat rRNA Depletion Kit | 24 Reactions | 2,408.65 Online price 2,520.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A39003096 | 96 preps | Stranded RNA Library Prep Kit, and Human/Mouse/Rat rRNA Depletion Kit | 96 Reactions | 8,869.65 Online price 9,280.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A39005024 | 24 reactions | Stranded RNA Library Prep Kit, Human/Mouse/Rat rRNA Depletion Kit, and UD Indexes | 24 Reactions | 2,700.65 Online price 2,825.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A39005096 | 96 reactions | Stranded RNA Library Prep Kit, Human/Mouse/Rat rRNA Depletion Kit, and UD Indexes | 96 Reactions | 9,882.65 Online price 10,340.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A38996024 | 24 reactions | Stranded RNA Library Prep Kit, and UD Indexes | 24 Reactions | 1,364.65 Online price 1,428.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|