Search
Search

| Catalog Number | Diameter (Metric) Inner | Length (Metric) |
|---|---|---|
| A40009239 | 10 cm | 20 cm |
| A40009267 | 14 cm | 20 cm |
| A40009253 | 20 cm | 20 cm |
POROS GoPure Ethyl chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure Ethyl columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards.
Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ Ethyl hydrophobic interaction resin, POROS GoPure Ethyl columns offer high binding capacity over a wide range of flow rates.
Features of POROS Ethyl resin include hydrophobic interaction chromatography for biomolecule purification. Through an ethyl functional group and enhanced biomolecule access via large pores, POROS Ethyl resin offers high dynamic capacity and high productivity.