POROS™ GoPure™ Benzyl Column, 14 x 20 cm, 3080 mL
Thermo Scientific™

POROS™ GoPure™ Benzyl Column, 14 x 20 cm, 3080 mL

POROS GoPure Benzyl chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure Benzyl columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerLength (Metric)
A4000924910 cm20 cm
A4000922614 cm20 cm
A4000923420 cm20 cm
Catalog number A40009249
Price (USD)
-
Diameter (Metric) Inner:
10 cm
Length (Metric):
20 cm

POROS GoPure Benzyl chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure Benzyl columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards.

Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ Benzyl hydrophobic interaction resin, POROS GoPure Benzyl columns offer high binding capacity over a wide range of flow rates.

  • Pressure rating (bar/psi): 4/58
  • Operating temperature: 2–30°C
  • Bed support size: 12 μm
  • Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
  • Inlet/outlet port connections: 3/4 inch mini tri-clamps
  • Includes a 30 mL resin side sample for incoming QC

Features of POROS Benzyl resin include hydrophobic interaction chromatography for biomolecule purification. Through a benzyl functional group and enhanced biomolecule access via large pores, POROS Benzyl resin offers high dynamic capacity and high productivity.

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
Specifications
Quantity1 Column
Diameter (Metric) Inner10 cm
Length (Metric)20 cm
TypeChromatography Column
Unit SizeEach