POROS™ GoPure™ Oligo (dT)25 Column, 5 x 20 cm, 400 mL
Thermo Scientific™

POROS™ GoPure™ Oligo (dT)25 Column, 5 x 20 cm, 400 mL

POROS GoPure Oligo (dT)25 chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure Oligo (dT)25 columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerLength (Metric)
A400109925 cm20 cm
A400109912.5 cm20 cm
A400109938 cm20 cm
A4001099610 cm20 cm
A4001099414 cm20 cm
A4001099520 cm20 cm
Catalog number A40010992
Price (USD)
-
Diameter (Metric) Inner:
5 cm
Length (Metric):
20 cm

POROS GoPure Oligo (dT)25 chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure Oligo (dT)25 columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ Oligo (dT)25 resin, POROS GoPure Oligo (dT)25 columns offer high binding capacity over a wide range of flow rates.

  • Pressure rating (bar/psi): 4/58
  • Operating temperature: 2–8°C
  • Bed support size: 12 μm
  • Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
  • Inlet/outlet port connections: 3/4 inch mini tri-clamps
  • Includes a 30 mL resin side sample for incoming QC

Features of POROS Oligo (dT)25 resin include oligo(dT) affinity chromatography for biomolecule purification. Through oligo(dT) functionalization and enhanced biomolecule access via large pores, POROS Oligo (dT)25 resin offers high dynamic capacity and high productivity.

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
Specifications
Quantity1 Column
Diameter (Metric) Inner5 cm
Length (Metric)20 cm
TypeChromatography Column
Unit SizeEach