Search
Search

| Catalog Number | Diameter (Metric) Inner | Length (Metric) |
|---|---|---|
| A40010994 | 14 cm | 20 cm |
| A40010991 | 2.5 cm | 20 cm |
| A40010992 | 5 cm | 20 cm |
| A40010993 | 8 cm | 20 cm |
| A40010996 | 10 cm | 20 cm |
| A40010995 | 20 cm | 20 cm |
POROS GoPure Oligo (dT)25 chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure Oligo (dT)25 columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ Oligo (dT)25 resin, POROS GoPure Oligo (dT)25 columns offer high binding capacity over a wide range of flow rates.
Features of POROS Oligo (dT)25 resin include oligo(dT) affinity chromatography for biomolecule purification. Through oligo(dT) functionalization and enhanced biomolecule access via large pores, POROS Oligo (dT)25 resin offers high dynamic capacity and high productivity.