The Collibri ES DNA Library Preparation Kit is designed for fast and convenient library preparation from a wide range of inputs (1–500 ng), starting from intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 100 ng DNA.
Catalog Number
A43606024
Unit Size
24 preps
Product Type
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set C, 49-72)
No. of Reactions
24 Preps
Price (USD)
1,172.00
Availability
-
Full specifications
Quantity
Description
The product contains modules A38579024, A43350024, A43190024
Whole Genome Sequencing, Resequencing, De Novo Assembly
Includes
A39097096; A39123196; A38584096
Libraries
Fragment Library
No. of Reactions
96 Preps
Product Line
Collibri™
Product Type
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set A-D, 1-96)
Quantity
96 preps
Shipping Condition
Cool Pack & Dry Ice
Species
All
Workflow Step
Library Generation
Starting Material Amount
1-500 ng
Unit Size
96 reactions
Showing 9 of 9
The Collibri ES DNA Library Preparation Kit is designed for fast and convenient library preparation from a wide range of inputs (1–500 ng), starting from intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 100 ng DNA.
The Collibri ES DNA Library Preparation Kit: • Includes all necessary components in a single kit* for a quick use • Is empowered on miniaturization liquid handlers to cut on costs • Provides in-process visual feedback for easier handling • Is suitable for conventional automation to increase throughput
* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters.
The Collibri ES DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. Moreover, the enzymatic shearing (ES) module of the kit generates a consistently high yield of library from any amount of input DNA (including the PCR-free version), which is enough for library quantification before sequencing and multiple runs on Illumina instruments.
Applications The Collibri ES DNA Library Preparation Kit is recommended for: • Whole genome sequencing • Resequencing • De novo assembly
For Research Use Only. Not for use in diagnostic procedures.
Contents & Storage
• Collibri ES DNA Library Prep Kit, store at -20°C • Collibri DNA Library Cleanup Kit, store at 4°C • Collibri DNA UD Indexes, store at -20°C