Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | No. of Reactions | Product Type |
---|---|---|
A43611024 | 24 Preps | PS DNA Library Prep Kit with UD Indexes (Set B, 25-48) |
A38612024W | 24 Preps | PS DNA Library Prep Core Kit |
A38614096W | 96 Preps | PS DNA Library Prep Core Kit |
A38612024 | 24 Preps | PS DNA Library Prep Kit with CD Indexes |
A38614096 | 96 Preps | PS DNA Library Prep Kit with CD Indexes |
A38613024 | 24 Preps | PS DNA Library Prep Kit with UD Indexes (Set A, 1-24) |
A43612024 | 24 Preps | PS DNA Library Prep Kit with UD Indexes (Set C, 49-72) |
A43613024 | 24 Preps | PS DNA Library Prep Kit with UD Indexes (Set D, 73-96) |
A38614196 | 96 Preps | PS DNA Library Prep Kit with UD Indexes (Set A-D, 1-96) |
The Collibri PS DNA Library Preparation Kit offers higher confidence in SNP and INDEL calling due to better coverage of challenging genomic regions from a wide range of inputs (1 ng to 1 μg) of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.
The Collibri PS DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
• Is suitable for conventional automation to increase throughput
* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters.
The Collibri PS DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. The kit generates a consistently high yield of library from any amount of input DNA (including the PCR-free version), which is enough for library quantification and sequencing on Illumina instruments.
Applications
The Collibri PS DNA Library Preparation Kit is recommended for:
• Whole genome sequencing
• Resequencing
• De novo assembly
Limited Use Label License:
Notice to Purchaser: This product is sold under license from Eppendorf AG.
'Indexed adapters and other modules in the kit can be purchased separately. Please refer to thermofisher.com/collibriDNA and contact us for more details.
Share catalog number, name or link