Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
Thermal Uniformity | <0.5°C (20 sec. after reaching 95°C) |
Dimensions | 18.3 x 9.6 x 8.5 in. (46.5 x 24.5 x 21.7 cm) |
Capacity | 384-well |
Voltage | 100/240 V |
Display Type | 8 in. Color TFT LCD Touchscreen |
Product Type | Thermal Cycler |
Warranty | Limited Warranty |
Thermal Range | 0°C to 100°C |
User Interface | USB, Wi-Fi, Ethernet |
Wattage | 700 W |
Max. Ramp Rate | 5°C/sec. |
No. of Programs | >1000 |
Description | VeritiPro™ Thermal Cycler, 384-well |
Quantity | 1 Instrument |
Weight | 26.5 lb. (12 kg) |
Block Configurations | 384-well Isothermal Block |
Unit Size | 1 instrument |
Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
Thermal Uniformity | <0.5°C (20 sec. after reaching 95°C) |
Dimensions | 18.3 x 9.6 x 8.5 in. (46.5 x 24.5 x 21.7 cm) |
Capacity | 384-well |
Voltage | 100/240 V |
Display Type | 8 in. Color TFT LCD Touchscreen |
Product Type | Thermal Cycler with Plastic Package |
Warranty | Limited Warranty |
Thermal Range | 0°C to 100°C |
User Interface | USB, Wi-Fi, Ethernet |
Wattage | 700 W |
Max. Ramp Rate | 5°C/sec. |
No. of Programs | >1000 |
Description | VeritiPro™ Thermal Cycler + Plastics Package, 384-well, EnduraPlates |
Quantity | 1 Package |
Weight | 26.5 lb. (12 kg) |
Block Configurations | 384-well Isothermal Block |
Unit Size | 1 package |
Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
Thermal Uniformity | <0.5°C (20 sec. after reaching 95°C) |
Dimensions | 18.3 x 9.6 x 8.5 in. (46.5 x 24.5 x 21.7 cm) |
Capacity | 384-well |
Voltage | 100/240 V |
Product Type | Thermal Cycler with Plastic Package |
Warranty | 2 Year |
Thermal Range | 0°C to 100°C |
User Interface | 8 in. Color TFT LCD |
Wattage | 600 W |
Max. Ramp Rate | 5°C/sec. |
No. of Programs | >1000 |
Description | VeritiPro™ Thermal Cycler + Extended Warranty + Plastics Package, 384-well, ABRC warranty, EnduraPlates |
Quantity | 1 Package |
Weight | 26.5 lb. (12 kg) |
Block Configurations | 384-well Isothermal Block |
Unit Size | 1 package |
Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
Thermal Uniformity | <0.5°C (20 sec. after reaching 95°C) |
Dimensions | 18.3 x 9.6 x 8.5 in. (46.5 x 24.5 x 21.7 cm) |
Capacity | 384-well |
Voltage | 100/240 V |
Product Type | Thermal Cycler with Plastic Package |
Warranty | 2 Year |
Thermal Range | 0°C to 100°C |
User Interface | 8 in. Color TFT LCD |
Wattage | 600 W |
Max. Ramp Rate | 5°C/sec. |
No. of Programs | >1000 |
Description | VeritiPro™ Thermal Cycler + Extended Warranty + Plastics Package, 384-well, REX warranty, EnduraPlates |
Quantity | 1 Package |
Weight | 26.5 lb. (12 kg) |
Block Configurations | 384-well Isothermal Block |
Unit Size | 1 package |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
A48140 | 1 instrument | VeritiPro™ Thermal Cycler, 384-well | 8,390.65 Online price 10,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A47399 | 1 package | VeritiPro™ Thermal Cycler + Plastics Package, 384-well, EnduraPlates | 7,616.65 Online price 10,700.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A50327 | 1 package | VeritiPro™ Thermal Cycler + Extended Warranty + Plastics Package, 384-well, ABRC warranty, EnduraPlates | 8,222.65 Online price 11,552.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A50328 | 1 package | VeritiPro™ Thermal Cycler + Extended Warranty + Plastics Package, 384-well, REX warranty, EnduraPlates | 8,477.65 Online price 11,910.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
This system may be purchased with a plastics package, extended warranty, or both depending on lab needs.
Features of the VeritiPro Thermal Cycler include:
Remote capabilities
By connecting your VeritiPro Thermal Cycler to Connect, you will have complete control of your instrument while away from the lab. With Connect you can check instrument availability through the mobile app, download experimental report files, receive alerts, and more. Download our Instrument Connect App, updated with this functionality and visit Connect to design and securely upload your methods from any mobile device or desktop computer.
Simulation mode
The VeritiPro Thermal Cycler is equipped with simulation modes, allowing it to be run using the same ramp rates as previous or different instruments. With this feature you will be able to mimic the ramp rates of the Applied Biosystems 2720, Bio-Rad T100, Bio-Rad MyCycler, Bioer XP Cycler, Eppendorf Mastercycler, MJ Research PTC-200, and Takara Dice PCR thermal cyclers.
Our quietest instrument yet
With all the equipment running in the lab, why should your thermal cycler add to the noise level? We have revised the internal instrument technology to provide your lab with a thermal cycler that runs at a noise level of less than 48 dB(A).
8-inch touch-screen control
The improved, intuitive, and responsive touch-screen interface allows you to program with ease and limits the amount of time spent training new users.
Compact footprint
With the increasing popularity of our smaller instruments, we have updated our trusted Veriti Thermal Cycler with a smaller footprint. The VeritiPro Thermal Cycler can fit on just about any workbench with its dimensions of 24.5 cm wide and 46.7 cm deep.
Plastics
Applied Biosystems PCR plastics
Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment.
MicroAmp EnduraPlates
MicroAmp EnduraPlates offer excellent PCR or qPCR performance in formats developed to meet your experimental needs. They are a solution for work that requires special handling and an even greater degree of durability for use with multi-instrument experiments. They are validated for use with Applied Biosystems PCR thermal cyclers for optimal fit and performance.
MicroAmp Clear Adhesive Films
MicroAmp Clear Adhesive Films create a secure seal across an entire microplate to prevent evaporation and well-to-well contamination.
Warranties
Rapid Exchange (REX) extended warranty
The package offered here provides additional warranty coverage to the standard two-year warranty. With the Rapid Exchange (REX) extended warranty, if your instrument needs repair, just call our Support Center and we will exchange it for a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.
The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.
AB Repair Center (ABRC) extended warranty
The package offered here provides additional warranty coverage to the standard two-year warranty. With ABRC support, factory-trained engineers will perform maintenance or repair your instrument at our remote service center. Just send us your instrument and we will maintain or repair it and ship it back to you typically within three weeks. All parts, labor, and shipping charges are included.
The ABRC extended warranty is ideal for customers in regulated environments who must maintain asset tag consistency to comply with regulated protocols.
Certain exclusions apply. Contact your Service and Support Representative for details.