Gibco™

Bacto™ CD Supreme Fermentation Production Medium (FPM)

Catalog number: A4973702
Have Questions?
Gibco™

Bacto™ CD Supreme Fermentation Production Medium (FPM)

Catalog number: A4973702
Have Questions?
Catalog Number
A4973702
Unit Size
10 kg
Price (USD)
Quantity
Catalog Number
Unit Size
500 g
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
A497370210 kg
A4973701500 g
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Gibco Bacto CD Supreme Fermentation Production Medium (FPM) is a chemically defined medium for microbial fermentation. Bacto CD Supreme FPM is a dehydrated powder medium (DPM) designed specifically for fermentation applications to support high-cell-density cultures of Escherichia coli. Bacto CD Supreme FPM is chemically defined, hydrolysate-free, and animal origin component-free.

Features of Bacto CD Supreme FPM include:
• Reduce lot-to-lot performance variability with a 100% chemically defined formulation
• Eliminate risk of bacteriophage* and BSE/TSE contamination
• Optimize your fermentation workflow by streamlining, reducing, or eliminating steps
• Increase growth and production yields; shown to support growth of a variety of E. coli strains including DH10B, BL21(DE3), DH5α, DH1, Stbl2, Stbl3, One Shot TOP10, and others
• Flexible sterilization methods allow the medium to be filter sterilized or autoclaved
• Scalable format to meet your development needs

*This product does not contain any raw materials of direct animal origin or materials that have been produced using animal-origin components. It has not been in contact with material of animal origin during processing and therefore poses no TSE risk.

Specifications

Form
Dehydrated Powder
Product Type
Dehydrated Culture Media
Fill Volume
10 kg
For Use With (Application)
Microbial Fermentation
Includes
No antibiotics
Product Line
Gibco™, Bacto™
Shelf Life
18 months
Strain Designations
Escherichia coli

Contents & Storage

2°C to 8°C

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text