Applied Biosystems™

HID VeritiPro™ Thermal Cycler, 96 well, 0.2 mL

Catalog number: A52127
Have Questions?
Applied Biosystems™

HID VeritiPro™ Thermal Cycler, 96 well, 0.2 mL

Catalog number: A52127
Have Questions?
Catalog Number
A52127
Unit Size
1 instrument
Price (USD)
Catalog NumberUnit SizePrice (USD)
A521271 instrumentRequest A Quote
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations

The HID VeritiPro Thermal Cycler features a 96-well (0.2 mL) format with six independent temperature zones to provide precise temperature control and rapid temperature changes for conducting polymerase chain reactions (PCR). The HID VeritiPro Thermal Cycler features a powerful color touch screen and a USB port to simplify instrument setup and use.

Features of the HID VeritiPro Thermal Cycler include:

  • Temperature optimization through VeriFlex technology
  • Simulation mode
  • 8-inch touch-screen control
  • Compact footprint
  • Optional remote capabilities

Temperature optimization through VeriFlex technology

VeriFlex blocks provide the ultimate control of PCR workflows with six zones of independent temperature control.

Simulation mode

Simluation mode allows the user to run the instrument using ramp rates equivalent to those of other thermal cycler systems including: HID Veriti, Applied Biosystems 2720, Applied Biosystem 9700, Bio-Rad T100, Bio-Rad MyCycler, Bioer XP Cycler, Eppendorf Mastercycler, MJ Research PTC-200, and Takara Dice PCR thermal cyclers.

8-inch touch-screen control

The improved, intuitive, and responsive touch-screen interface allows the user to program with ease.

Compact footprint

We have updated our trusted HID Veriti Thermal Cycler with a smaller footprint. The HID VeritiPro Thermal Cycler can fit on just about any workbench with its dimensions of 24.5 cm wide and 46.7 cm deep.

Optional remote capabilities

By connecting your HID VeritiPro Thermal Cycler to Connect, our cloud-based platform, you will have complete control of your instrument while away from the lab.

Specifications

Dimensions
46.5 x 24.5 x 21.7 cm
Capacity
96-well
Voltage
100/240 V
Display Type
8 in. color TFT LCD
Product Type
Thermal Cycler
Height (Metric)
21.7 cm
Width (Metric)
24.5 cm
Warranty
2 Year
Depth (Metric)
46.5 cm
For Use With (Application)
PCR
Frequency
50 to 60 Hz
User Interface
USB
Wattage
600 W
Max. Ramp Rate
6.0°C/s
Memory
Onboard Memory (16 Gb)
Weight
12 kg
Block Configurations
96-well, 6-Zone VeriFlex Block

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text