Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Quantity |
---|---|---|
AB-1389500 also known as AB-1389/500 | 2 mL | 500/Cs. |
AB-1411 | 2 mL | 10 x 48 |
AB-1440 | 0.3 mL | 10 |
AB-13891000 also known as AB-1389/1000 | 2 mL | 1000/Cs. |
AB-1404 | 0.65 mL | 10 |
Get the perfect solution for larger-volume sample storage in most laboratory conditions down to -80°C with Thermo Scientific™ ABgene 2D Barcoded Screw Cap Storage Tubes. Our team has a strong reputation for supporting both equipment and consumables, and can demonstrate simple ways to improve larger-volume sample management in your laboratory using our 2D barcoded screw cap storage tubes coupled with the Thermo Scientific line of 2D barcode readers.
A unique, permanent, 2D barcode is encapsulated onto the base of every tube for safe, secure identification and tracking of samples, while Thermo Scientific 2D barcode readers allow simple decoding and integration into existing databases or tracking systems.
Our team has a strong reputation for supporting both equipment and consumables, and can demonstrate simple ways to improve larger-volume sample management in your laboratory using our 2D barcode screw cap storage tubes coupled with the Thermo Scientific line of 2D barcode readers.
A unique, permanent, 2D barcode is encapsulated onto the base of every tube for safe, secure identification and tracking of samples, while Thermo Scientific 2D barcode readers allow simple decoding and integration into existing databases or tracking systems.
Secure Tracking
Superior Design
Stringent Quality Control
Recommended for:
Individual sample retrieval; Instant sample identification; Secure identification of archived samples; Secure shipping of samples; Storage of genomic samples, DmSO dissolved compounds; Tracking of samples during manufacturing