Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

Tubes and Domed Caps, strips of 8

Catalog number: AB0266
Have Questions?
Thermo Scientific™

Tubes and Domed Caps, strips of 8

Catalog number: AB0266
Have Questions?
Catalog Number
AB0266
Unit Size
250 strips
Price (USD)
Quantity
Catalog Number
Unit Size
120 strips
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB0266250 strips
AB0451120 strips
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific Tubes and Domed Caps, Strips of 8 are designed for PCR applications, and are suitable for 0.2 mL thermal cycler blocks and 96-well V-bottom thermal cyclers. The 8-strip tubes can be divided into individual tubes.

Features of Thermo Scientific Tubes and Domed Caps strips:

• Suitable for 0.2 mL thermal cycler blocks
• 0.25 mL maximum tube capacity when capped
• 8 tube strips can be cut into individual tubes
• Ideal for use in 96-well V-bottom thermal cyclers

Applications

• PCR

Related Products
Tubes and Domed Caps, strips of 8, blue
Tubes and Domed Caps, strips of 8, green
Tubes and Domed Caps, strips of 8, red
Tubes and Domed Caps, strips of 8, yellow
Tubes and Domed Caps, strips of 8
Tubes and Flat Caps, strips of 8
Tubes and Flat Caps, strips of 8, assorted colors
Tubes and Ultra Clear Caps, strips of 8
Tubes (white) and Ultra Clear Caps, strips of 8
Tubes and Domed Caps, strips of 12

Specifications

Certifications/Compliance
Certified DNA/RNase Free
Color
Natural
Volume (Metric) Working
0.2 mL
Volume (Metric)
0.25 mL
Quantity
250 Strips
For Use With (Equipment)
Thermal Cyclers
Sterility
Non-sterile
Material
Polypropylene
Reaction Speed
Standard
Closure Type
Domed Caps
No. of Wells
96
Format
250 Strip Tubes and Caps
Product Type
8-Strip Tube

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text