Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

Tubes and Flat Caps, strips of 8, assorted colors

Catalog number: AB0496
Have Questions?
Thermo Scientific™

Tubes and Flat Caps, strips of 8, assorted colors

Catalog number: AB0496
Have Questions?
Catalog Number
AB0496
Unit Size
250 strips
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB0496250 strips
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific Tubes and Flat Caps, Strips of 8 are designed for PCR applications, and are suitable for 0.2 mL thermal cycler blocks and 96-well V-bottom thermal cyclers. The 8-strip tubes can be divided into individual tubes.

Features of Thermo Scientific Tubes and Flat Caps strips, assorted:

• Suitable for 0.2 mL thermal cycler blocks
• 0.25 mL maximum tube capacity when capped
• Contains two bags: 250 flat cap strips and 250 tube strips, packed separately
• Ideal for use in 96-well V-bottom thermal cyclers
• Colored tubes and caps (natural, blue, green, red, yellow) for keeping track of samples

Applications

• PCR

Related Products
Tubes and Domed Caps, strips of 8
Tubes and Domed Caps, strips of 8, blue
Tubes and Domed Caps, strips of 8, green
Tubes and Domed Caps, strips of 8, red
Tubes and Domed Caps, strips of 8, yellow
Tubes and Flat Caps, strips of 8
Tubes and Ultra Clear Caps, strips of 8
Tubes (white) and Ultra Clear Caps, strips of 8
Tubes and Domed Caps, strips of 12

Specifications

Certifications/Compliance
Certified DNA/RNase Free
Color
Assorted
Volume (Metric) Working
0.2 mL
Volume (Metric)
0.25 mL
Quantity
250 Strips
For Use With (Equipment)
Thermal Cyclers
Material
Polypropylene
Reaction Speed
Standard
Closure Type
Flat Caps
No. of Wells
96
Format
250 Strip Tubes and Caps
Product Type
8-Strip Tube

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text