Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

Tubes, 0.5 mL, flat cap, assorted colors

Catalog number: AB0533
Have Questions?
Thermo Scientific™

Tubes, 0.5 mL, flat cap, assorted colors

Catalog number: AB0533
Have Questions?
Catalog Number
AB0533
Unit Size
1,000 tubes
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB05331,000 tubes
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Thermo Scientific 0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes are compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.

Features of Thermo Scientific 0.5 mL Individual Tubes with Flat Cap, assorted colors:

• Suitable for 0.5 mL thermal cycler blocks
• 0.6 mL maximum tube capacity when closed
• Integral 'snap shut' cap
• Colored tubes and caps are ideal for keeping track of samples

Applications

• PCR
• Sample storage

Related Products
Tubes, 0.5 mL, domed cap
Tubes, 0.5 mL, domed cap, assorted colors
Tubes, 0.5 mL, flat cap
Tubes, 0.5 mL, flat cap, green
Tubes, 0.5 mL, flat cap, purple
Tubes, 0.5 mL, flat cap, red

Specifications

Certifications/Compliance
Certified DNA/RNase Free
Color
Assorted
Description
Flat Frosted Caps
Volume (Metric) Working
0.5 mL
Volume (Metric)
0.6 mL
For Use With (Equipment)
Thermal Cyclers
Material
Polypropylene
Closure Type
Flat Caps
Format
1,000 Tubes
Product Type
Tube

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text