Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

PCR Plate, 96-well, non-skirted, purple

Catalog number: AB0600P
Have Questions?
Thermo Scientific™

PCR Plate, 96-well, non-skirted, purple

Catalog number: AB0600P
Have Questions?
Catalog Number
AB0600P
Unit Size
25 plates
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB0600P25 plates
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Thermo Scientific 96-Well Non-Skirted Plates, Purple, for use in PCR and qPCR applications hold up to 0.3 mL of well volume when paired with adhesive films or foils. The plates feature a cut corner located at H1 and are compatible with most thermal cyclers. The purple color facilitates sample tracking.

Features of Thermo Scientific 96-Well Non-Skirted Plates

• Non-skirted format compatible with most thermal cyclers
• Available with black alpha-numeric lettering
• Cut corner: H1
• Clear well bottom for sample visibility
• 0.3 mL maximum well volume (when used with adhesive or heat seals)
• Unit size: 25 plates
• Sealable using Thermo-Mat, Adhesive Films and Foils, Heat Seals and Flat and Domed Cap Strips

Applications

• PCR

The well bottom is clear for maximum visibility. Available in assorted colors with clear or black alpha-numeric lettering. Compatible with standard multichannel pipettes.

Related Products
PCR Plate, 96-well, non-skirted
PCR Plate, 96-well, non-skirted, white
PCR Plate, 96-well, non-skirted, blue
PCR Plate, 96-well, non-skirted, green
PCR Plate, 96-well, non-skirted, black
PCR Plate, 96-well, non-skirted, red
PCR Plate, 96-well, non-skirted, yellow
PCR Plate, 96-well, non-skirted, black lettering
PCR Plate, 96-well, low profile, non-skirted
PCR Plate, 96-well, low profile, non-skirted, blue
PCR Plate, 96-well, low profile, non-skirted, green
PCR Plate, 96-well, low profile, non-skirted, black
PCR Plate, 96-well, low profile, non-skirted, red
PCR Plate, 96-well, low profile, non-skirted, white
PCR Plate, 96-well, low profile, non-skirted, yellow
PCR Plate, 96-well, low profile, non-skirted, black lettering

Specifications

Barcode
No Barcode
Certifications/Compliance
Certified RNase/DNase-free
Packaging
25 Plate
Color
Purple
Product Type
PCR Microplate
For Use With (Equipment)
Real-Time PCR Systems or Thermal Cyclers
Skirt Style
Non-skirt
Material
Polypropylene
Volume (Metric) Well
0.3 mL
No. of Wells
96
Volume (Metric) Working
0.2 mL
Reaction Speed
Standard

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text