Thermo Scientific™

Tubes, 0.2 mL, flat cap, red

Catalog number: AB0620R
Have Questions?
Thermo Scientific™

Tubes, 0.2 mL, flat cap, red

Catalog number: AB0620R
Have Questions?
Catalog Number
AB0620R
Unit Size
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
AB0620R
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Thermo Scientific 0.2 mL Individual Tubes with integral “snap shut” caps are suitable for 0.2 mL thermal cycler blocks. They have a 0.25 mL maximum volume when closed. These individual tubes feature thin-wall design and are made from virgin polypropylene. The tubes are cleanroom produced, ensuring that they are free from contaminants that could affect experimental results.

Features of Thermo Scientific 0.2 mL Individual Tubes with Flat Cap, red

• Suitable for 0.2 mL thermal cycler blocks
• 0.25 mL maximum tube capacity when capped
• Integral ‘snap shut’ cap
• Colored tubes and caps are ideal for keeping track of samples

Applications

• PCR

Related Products
Tubes, 0.2 mL, domed cap, blue
Tubes, 0.2 mL, domed cap, green
Tubes, 0.2 mL, domed cap, purple
Tubes, 0.2 mL, domed cap, red
Tubes, 0.2 mL, domed cap, yellow
Tubes, 0.2 mL, flat cap
Tubes, 0.2 mL, flat cap, green
Tubes, 0.2 mL, flat cap, purple
Tubes, 0.2 mL, flat cap, assorted colors

Specifications

Certifications/Compliance
Certified DNA/RNase Free
Color
Red
Volume (Metric) Working
0.2 mL
Volume (Metric)
0.25 mL
For Use With (Equipment)
Thermal Cyclers
Material
Polypropylene
Reaction Speed
Standard
Closure Type
Flat Caps
Format
1,000 Tubes
Product Type
Tube

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text