PCR Plate, 96-well, low profile, non-skirted
Try our New Thermo Scientific PCR Plastics, Sustain Series - identical performance and quality with a lower carbon footprint
Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
PCR Plate, 96-well, low profile, non-skirted
PCR Plate, 96-well, low profile, non-skirted
PCR Plate, 96-well, low profile, non-skirted
PCR Plate, 96-well, low profile, non-skirted
PCR Plate, 96-well, low profile, non-skirted
PCR Plate, 96-well, low profile, non-skirted
Thermo Scientific™

PCR Plate, 96-well, low profile, non-skirted

The low profile Thermo Scientific PCR plate has shorter wells than the standard profile plate (AB-0600), decreasing the 'dead space'Read more
Have Questions?
Catalog NumberQuantity
AB070025 plates
Catalog number AB0700
Price (USD)
127.65
Online Exclusive
165.00
Save 37.35 (23%)
Each
Add to cart
Quantity:
25 plates
Recurring order eligible. Learn more »
Price (USD)
127.65
Online Exclusive
165.00
Save 37.35 (23%)
Each
Add to cart
Ask our AI about this Product
The low profile Thermo Scientific PCR plate has shorter wells than the standard profile plate (AB-0600), decreasing the 'dead space' between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. These low profile products are especially recommended for use with reaction volumes below 20 μL.

Features of low profile Thermo Scientific PCR plates

• Low profile to reduce dead space and to increase PCR efficiency
• Available with black alpha-numeric lettering
• Improved access for liquid handling
• Maximum fill volume of 0.2 mL
• Available in assorted colors
• Compatible with standard multichannel pipettes.
• Cut corner: H12

Applications

• PCR
• qPCR/Real-Time PCR

Related Products
PCR Plate, 96-well, low profile, non-skirted, blue
PCR Plate, 96-well, low profile, non-skirted, green
PCR Plate, 96-well, low profile, non-skirted, black
PCR Plate, 96-well, low profile, non-skirted, red
PCR Plate, 96-well, low profile, non-skirted, white
PCR Plate, 96-well, low profile, non-skirted, yellow
PCR Plate, 96-well, low profile, non-skirted, black lettering
PCR Plate, 96-well, non-skirted
PCR Plate, 96-well, non-skirted, white
PCR Plate, 96-well, non-skirted, blue
PCR Plate, 96-well, non-skirted, green
PCR Plate, 96-well, non-skirted, black
PCR Plate, 96-well, non-skirted, purple
PCR Plate, 96-well, non-skirted, red
PCR Plate, 96-well, non-skirted, yellow
PCR Plate, 96-well, non-skirted, black lettering
Specifications
Certifications/ComplianceCertified RNase/DNase-free
For Use With (Equipment)Real-Time PCR Systems or Thermal Cyclers
Packaging25 Plate
Product TypePCR Microplate
Quantity25 plates
Reaction SpeedLow profile
Skirt StyleNon-skirt
Volume (Metric) Working0.1 mL
BarcodeNo Barcode
ColorClear
MaterialPolypropylene
No. of Wells96
Volume (Metric) Well0.2 mL
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Frequently asked questions (FAQs)

They are not certified endotoxin-free. However, their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Thermo Scientific Abgene plastics are not typically sterilized as their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA. In contrast, during typical non-clean room production, plastics are exposed to many contaminants including dust, bacterial cells, and DNA. The plastics are then sterilized to kill bacteria and inactivate RNases and DNases, but sterilization does not remove dust or DNA contamination. The dust particles left behind can inhibit PCR, and the damaged DNA fragments can still act as templates, leading to non-specific amplification.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Both polypropylene and polystyrene plates can be used to store samples at -80 degrees C and depends on the downstream application. Please note that the sealing method selected is critical for storing at these temperatures and heat sealing is recommended.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Share catalog number, name or link

1x1 image pixel for data collection