Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

Low Profile Tubes and Domed Caps, strips of 8

Catalog number: AB0772
Have Questions?
Thermo Scientific™

Low Profile Tubes and Domed Caps, strips of 8

Catalog number: AB0772
Have Questions?
Catalog Number
AB0772
Unit Size
120 strips
Price (USD)
Quantity
Catalog Number
Unit Size
250 strips
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB0772120 strips
AB0775250 strips
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific Strips of 8 Low Profile Tubes with Domed Caps reduces the 'dead space' between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. Low profile products are especially recommended for use with reaction volumes below 20 μL.

Features of Thermo Scientific Strips of 8 Low Profile Tubes with Domed Caps

• Suitable for 0.2 mL thermal cycler blocks
• 150 μL maximum tube capacity when capped
• Low profile to reduce dead space and increase PCR efficiency
• Labelled A–H end tabs (8-strip)

Applications

• PCR

Related Products
Low Profile Tubes and Domed Caps, strips of 8
Low Profile Tubes and Domed Caps, strips of 8, assorted colors
Low Profile Tubes and Flat Caps, strips of 8
Low Profile Tubes and Flat Caps, strips of 8, assorted colors
Low Profile Tubes and Ultra Clear Caps, strips of 8
Low Profile Tubes (white) and Ultra Clear Caps, strips of 8
Low Profile Tubes and Domed Caps, strips of 12
Low Profile Tubes and Flat Caps, strips of 12
Low Profile Tubes, strips of 8
Low Profile Tubes, strips of 8, white
Low Profile Tubes, strips of 12

Specifications

Certifications/Compliance
Certified DNA/RNase Free
Color
Natural
Volume (Metric) Working
0.1 mL
Volume (Metric)
0.15 mL
For Use With (Equipment)
Thermal Cyclers
Material
Polypropylene
Reaction Speed
Low profile
Closure Type
Domed Caps
Closure Included
Dome Caps
Format
120 Strip Tubes and Caps
Product Type
8-Strip

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text