Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

PCR Plate, 96-well, low profile, skirted, black lettering, blue

Catalog number: AB0800BL
Have Questions?
Thermo Scientific™

PCR Plate, 96-well, low profile, skirted, black lettering, blue

Catalog number: AB0800BL
Have Questions?
Catalog Number
AB0800BL
Unit Size
25 plates
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB0800BL25 plates
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific 96-well Low Profile PCR Plate, black lettering/blue plates, 25 plates, Skirted—The Thermo Scientific 96-Well Full-Skirted Plates have a low-profile, thin well wall design and are compatible with PCR applications. They feature an ANSI:SBS footprint, and the plates are stackable for use in automated systems. These plates are available as SuperPlates, which are more rigid than standard plates, making it easier for robotic handling. The 96-Well Full-Skirted Plates feature a cut corner at the H1 location. These plates also have eight holes in the skirt, aiding in plate positioning and removal from the thermal cycler block. The full skirt surround provides an even surface for robotic arms to grip, making the plate suitable for use with automated systems.

Features of the Thermo Scientific 96-well Low Profile PCR Plate:

• ANSI:SBS footprint and stackable for use in automated systems
• Low profile to reduce dead space and increase PCR efficiency
• Available as SuperPlate, providing 4X more rigidity for superior robotic handling
• 0.2 mL maximum well volume (when used with adhesive and heat seals)
• Clear well for sample visibility
• Sealable using Thermo-Mats, Adhesive Films and Foils, Heat Seals, and all Thermo Scientific Cap Strips
• 8 holes in the skirt aid plate positioning and removal from the thermal cycler block
• Raised rim design around each well enables secure sealing and safeguards against evaporation
• Uniform, thin well walls deliver maximum and consistent heat transfer
• Black lettered versions feature black alpha-numeric lettering to allow for easy well identification
• White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
• Cut Corner: H1

Applications
• PCR

Related Products
PCR Plate, 96-well, low profile, skirted
PCR Plate, 96-well, low profile, skirted, white
PCR Plate, 96-well, low profile, skirted, blue
PCR Plate, 96-well, low profile, skirted, green
PCR Plate, 96-well, low profile, skirted, black
PCR Plate, 96-well, low profile, skirted, purple
PCR Plate, 96-well, low profile, skirted, red
PCR Plate, 96-well, low profile, skirted, yellow
PCR Plate, 96-well, low profile, skirted, black lettering
PCR Plate, 96-well, low profile, skirted, black lettering, white
PCR Plate, 96-well, low profile, skirted, black lettering, green
PCR Plate, 96-well, low profile, skirted, black lettering, purple
PCR Plate, 96-well, low profile, skirted, black lettering, red
PCR Plate, 96-well, low profile, skirted, black lettering, yellow
PCR Plate, 96-well, low profile, skirted, sterile
PCR Plate, 96-well, low profile, skirted, barcoded
PCR Plate, 96-well, low profile, skirted, barcoded, white
SuperPlate PCR Plate, 96-well, low profile, skirted, barcoded
SuperPlate PCR Plate, 96-well, low profile, skirted, white, barcoded

Specifications

Barcode
No Barcode
Certifications/Compliance
Certified RNase/DNase-free
Packaging
25 Plate
Color
Blue
Product Type
PCR Microplate
For Use With (Equipment)
Real-Time PCR Systems or Thermal Cyclers
Skirt Style
Skirted
Material
Polypropylene
Volume (Metric) Well
0.2 mL
No. of Wells
96
Volume (Metric) Working
0.1 mL
Reaction Speed
Low profile

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text