Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

PCR Plate, 96-well, segmented, semi-skirted, red

Catalog number: AB0900R
Have Questions?
Thermo Scientific™

PCR Plate, 96-well, segmented, semi-skirted, red

Catalog number: AB0900R
Have Questions?
Catalog Number
AB0900R
Unit Size
25 plates
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB0900R25 plates
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Thermo Scientific 96-Well Semi-Skirted Plates, Red, Segmented provide superior rigidity and provides space for barcoding. The patented segmented design of this plate allows it to be cut into 24 and 48 well sections.

Features of The Thermo Scientific 96-Well Semi-Skirted Plates, Segmented:

• Patented segmented plate design—allows plates to be cut into 24 and 48 well sections
• Semi skirt—adds rigidity and allows for labeling or barcoding
• Raised rim—around each well enables secure sealing and safeguards against evaporation
• 0.3 mL maximum well volume—when used with adhesive and heat seals
• Uniform, thin well walls—deliver maximum and consistent heat transfer
• White plates—optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
• Cut corner: H1

Applications

• PCR

Related Products
PCR Plate, 96-well, segmented, semi-skirted
PCR Plate, 96-well, segmented, semi-skirted, blue
PCR Plate, 96-well, segmented, semi-skirted, green
PCR Plate, 96-well, segmented, semi-skirted, black
PCR Plate, 96-well, segmented, semi-skirted, purple
PCR Plate, 96-well, segmented, semi-skirted, red
PCR Plate, 96-well, segmented, semi-skirted, white
PCR Plate, 96-well, segmented, semi-skirted, yellow
PCR Plate, 96-well, segmented, semi-skirted, barcoded
PCR Plate, 96-well, segmented, semi-skirted, white, barcoded

Specifications

Barcode
No Barcode
Certifications/Compliance
Certified RNase/DNase-free
Packaging
25 Plate
Color
Red
Product Type
PCR Microplate
For Use With (Equipment)
Real-Time PCR Systems or Thermal Cyclers
Skirt Style
Semi
Material
Polypropylene
Volume (Metric) Well
0.3 mL
No. of Wells
96
Volume (Metric) Working
0.2 mL
Quantity
25 Plates
Reaction Speed
Standard

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text