Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

Tubes and Flat Caps, strips of 12

Catalog number: AB1114
Have Questions?
Thermo Scientific™

Tubes and Flat Caps, strips of 12

Catalog number: AB1114
Have Questions?
Catalog Number
AB1114
Unit Size
80 strips
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB111480 strips
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific Tubes and Flat Caps, Strips of 12 are designed for PCR applications, and are suitable for 0.2 mL thermal cycler blocks and 96-well V-bottom thermal cyclers. The 8-strip tubes can be divided into individual tubes.

Features of Thermo Scientific Tubes and Flat Caps strips:

• Suitable for 0.2 mL thermal cycler blocks
• 0.25 mL maximum tube capacity when capped
• Ideal for use in 96-well V-bottom thermal cyclers
• 10 packs of 8

Applications

• PCR

Related Products
Tubes and Domed Caps, strips of 12
Tubes and Flat Caps, strips of 8

Specifications

Certifications/Compliance
Certified DNA/RNase Free
Color
Natural
Volume (Metric) Working
0.2 mL
Volume (Metric)
0.25 mL
Quantity
10 Packs of 8 Strips
For Use With (Equipment)
Thermal Cyclers
Sterility
Non-sterile
Material
Polypropylene
Reaction Speed
Standard
Closure Type
Flat Caps
No. of Wells
96
Format
80 Strip Tubes and Caps
Product Type
12-Strip Tube

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text