ABsolute qPCR Plate Seals
ABsolute qPCR Plate Seals
Thermo Scientific™

ABsolute qPCR Plate Seals

Thermo Scientific Adhesive qPCR Plate Seals are a reliable method of sealing plates for PCR and qPCR applications. The highRead more
Have Questions?
Catalog NumberQuantity
AB117050 Seals
Catalog number AB1170
Price (USD)
133.65
Online Exclusive
167.00
Save 33.35 (20%)
Each
Add to cart
Quantity:
50 Seals
Price (USD)
133.65
Online Exclusive
167.00
Save 33.35 (20%)
Each
Add to cart
Ask our AI about this Product
Thermo Scientific Adhesive qPCR Plate Seals are a reliable method of sealing plates for PCR and qPCR applications. The high integrity sealing materials give the best protection available against evaporation for high efficiency PCR.

Features of Thermo Scientific Adhesive qPCR Plate Seals

• An adhesive plate seal specifically developed for qPCR applications
• Optically clear for qPCR and other fluorescence applications
• Strong pressure-sensitive adhesive prevents evaporation during thermal cycling or sample storage
• Peelable
• No sticky residue on the plate when the seal is peeled off
• End tabs for easy seal application and removal
• Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
• Temperature range: –80°C to 110°C
Specifications
DescriptionABsolute qPCR Seal
No. per Pack50
Product TypeFilm, Seal, or Applicator
Quantity50 Seals
AdhesivePressure Sensitive Optical Seal
ColorClear
Plate Compatibility96/384-well Plate
Product LineABsolute
Temperature Range (Metric)-80°C to +110°C
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Frequently asked questions (FAQs)

Are Thermo Scientific adhesive seals free of DNase, RNase, and human DNA?

Whilst Thermo Scientific adhesive seals are manufactured in a clean facility, they are not certified free of DNase, RNase, and human DNA.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

I am having problems with evaporation when using an adhesive seal. What do you recommend?

To prevent evaporation when using adhesive seals, firm application pressure must be applied to establish robust adhesive contact and bond strength around well rims. Adhesive seals such as ABsolute qPCR Seal (Cat. No. AB-1170) require sufficient pressure due to their non-tacky, pressure-sensitive adhesive. Adhesive Seal Applicator (Cat. No. AB-1391) or a similar tool may be used for optimal application of the seals. Alternatively, we recommend Thermo Scientific VersiCap Mats which show low sample evaporation with the performance of a cap. VersiCap Mats (Cat. Nos. AB-1810, AB-1815, AB-1820) offer comparable convenience and are easier to apply uniformly than adhesive seals.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Los productos recomendados



Share catalog number, name or link

1x1 image pixel for data collection