Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

Tubes (white) and Ultra Clear Caps, strips of 8

Catalog number: AB1191
Have Questions?
Thermo Scientific™

Tubes (white) and Ultra Clear Caps, strips of 8

Catalog number: AB1191
Have Questions?
Catalog Number
AB1191
Unit Size
120 strips
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB1191120 strips
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific Tubes white and Ultra Clear Caps, Strips of 8 are designed for PCR and qPCR applications, and are suitable for 0.2 mL thermal cycler blocks and 96-well V-bottom thermal cyclers. The 8-strip tubes can be divided into individual tubes.

Features of Thermo Scientific Tubes white and Ultra Clear Caps strips:

• Suitable for 0.2 mL thermal cycler blocks
• 0.25 mL maximum tube capacity when capped
• Ideal for use in 96-well V-bottom thermal cyclers
• 10 packs of 12

Applications

• PCR
• qPCR/Real-Time PCR

Related Products
Tubes and Domed Caps, strips of 8
Tubes and Domed Caps, strips of 8, blue
Tubes and Domed Caps, strips of 8, green
Tubes and Domed Caps, strips of 8, red
Tubes and Domed Caps, strips of 8, yellow
Tubes and Flat Caps, strips of 8
Tubes and Flat Caps, strips of 8, assorted colors
Tubes and Ultra Clear Caps, strips of 8
Tubes and Domed Caps, strips of 12

Specifications

Certifications/Compliance
Certified DNA/RNase Free
Color
White, Ultra Clear
Volume (Metric) Working
0.2 mL
Volume (Metric)
0.25 mL
Quantity
10 Packs of 12 Strips
For Use With (Equipment)
Thermal Cyclers or Real-Time PCR Systems
Material
Polypropylene
Reaction Speed
Standard
Closure Type
Ultra Clear Flat Caps
No. of Wells
96
Format
120 Strip Tubes and Caps
Product Type
8-Strip Tube

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text