Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

PCR Plate, 96-well, semi-skirted, flat deck, black lettering, green

Catalog number: AB1400GL
Have Questions?
Thermo Scientific™

PCR Plate, 96-well, semi-skirted, flat deck, black lettering, green

Catalog number: AB1400GL
Have Questions?
Catalog Number
AB1400GL
Unit Size
25 plates
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB1400GL25 plates
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Thermo Scientific 96-Well, Green with Black Lettering, Semi-Skirted Flat Deck PCR Plates are compatible with most thermal cyclers and ABI platforms, including sequencers, with no adapters necessary. The Thermo Scientific PCR plastics are designed, manufactured, and tested to ensure PCR performance. The plates have 0.3 mL maximum well volume when used with adhesive and heat seals.

Features of Thermo Scientific 96-Well Semi-Skirted Flat Deck PCR Plates

• Directly compatible with all major major thermal cyclers, including ABI platforms and sequencers with no adapters necessary
• Green color and black lettering facilitate sample tracking
• Flat plate deck facilitates sealing and handling
• Available as SuperPlate providing 4X more rigidity for superior robotic handling
• Raised rim design around each well enables secure sealing and safeguards against evaporation
• Uniform, thin well walls deliver maximum and consistent heat transfer
• Black lettered versions feature black alpha-numeric lettering to allow for easy well identification
• White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
• Cut corner: A12

Applications


• PCR

Related Products
PCR Plate, 96-well, semi-skirted, flat deck
PCR Plate, 96-well, semi-skirted, flat deck, white
PCR Plate, 96-well, semi-skirted, flat deck, blue
PCR Plate, 96-well, semi-skirted, flat deck, green
PCR Plate, 96-well, semi-skirted, flat deck, black
PCR Plate, 96-well, semi-skirted, flat deck, purple
PCR Plate, 96-well, semi-skirted, flat deck, red
PCR Plate, 96-well, semi-skirted, flat deck, yellow
PCR Plate, 96-well, semi-skirted, flat deck, black lettering, white
PCR Plate, 96-well, semi-skirted, flat deck, black lettering, blue
PCR Plate, 96-well, semi-skirted, flat deck, black lettering, purple
PCR Plate, 96-well, semi-skirted, flat deck, black lettering, red
PCR Plate, 96-well, semi-skirted, flat deck, black lettering, yellow
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Barcode
No Barcode
Certifications/Compliance
Certified RNase/DNase-free
Packaging
25 Plate
Color
Green
Product Type
PCR Microplate
For Use With (Equipment)
Real-Time PCR Systems or Thermal Cyclers
Skirt Style
Semi
Material
Polypropylene
Volume (Metric) Well
0.3 mL
No. of Wells
96
Volume (Metric) Working
0.2 mL
Reaction Speed
Standard

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text