Thermo Scientific™

VersiCap Mat, 96-well, ultra clear cap strips

Catalog number: AB1820
Have Questions?
Thermo Scientific™

VersiCap Mat, 96-well, ultra clear cap strips

Catalog number: AB1820
Have Questions?
Catalog Number
AB1820
Unit Size
25 mats
Price (USD)
Quantity
Catalog Number
Unit Size
100 mats
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB182025 mats
AB1820100100 mats
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Thermo Scientific VersiCap Mats, Ultra Clear Cap Strips are unique, with each strip of eight caps being linked to each other forming the familiar 12 x 8 or 96-well ANSI format. The small tear points between strips enable a single strip or as many as required for the individual experiment to be separated.

Features

• Multiple cap strips can be applied at the same time when sealing qPCR plates, thereby reducing setup time
• Remove the need to cut up adhesive seals
• Suitable for use with all Thermo Scientific 96-well PCR plates as well as standard and low profile strip tubes

Applications

• PCR
• qPCR/Real-Time PCR

Related Products
VersiPlate PCR Strip Tube Plate, 96-well, low profile
VersiPlate PCR Strip Tube Plate, 96-well, low profile, white
VersiCap Mat, 96-well, domed cap strips
VersiCap Mat, 96-well, flat cap strips
VersiCap Mat, 96-well, ultra clear cap strips

Specifications

Color
Clear
Material
Polypropylene
No. of Wells
96
No. per Case
25
Format
Strips of 8 Optical Caps
Product Type
PCR Plate Cap Strip
Product Line
VersiPlate
Certified RNase/DNase-free
Yes
Temperature Range (Metric)
-20°C to +120°C
Plate Compatibility
96-well Plate

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text