Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

SuperPlate PCR Plate, 96-well, semi-skirted, white

Catalog number: AB2400W
Have Questions?
Thermo Scientific™

SuperPlate PCR Plate, 96-well, semi-skirted, white

Catalog number: AB2400W
Have Questions?
Catalog Number
AB2400W
Unit Size
25 plates
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB2400W25 plates
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific 96-Well Semi-Skirted Flat Deck PCR Plates, White, are compatible with most thermal cyclers and ABI platforms, including sequencers, with no adapters necessary. Thermo Scientific PCR plastics are designed, manufactured, and tested to ensure PCR performance. These white plates have 0.3 mL maximum well volume when used with adhesive and heat seals.

Features of 96-Well Semi-Skirted Flat Deck PCR Plates:

• White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
• Directly compatible with all major major thermal cyclers, including ABI platforms and sequencers with no adapters necessary
• Flat plate deck facilitates sealing and handling
• SuperPlate provides 4X more rigidity for superior robotic handling
• Raised rim design around each well enables secure sealing and safeguards against evaporation
• Uniform, thin well walls deliver maximum and consistent heat transfer
• Cut corner: A12

Applications

• qPCR/Real-Time PCR
• Sequencing

Related Products
SuperPlate PCR Plate, 96-well, semi-skirted
SuperPlate PCR Plate, 96-well, semi-skirted, blue
SuperPlate PCR Plate, 96-well, semi-skirted, green
SuperPlate PCR Plate, 96-well, semi-skirted, purple
SuperPlate PCR Plate, 96-well, semi-skirted, red
SuperPlate PCR Plate, 96-well, semi-skirted, yellow

Specifications

Barcode
No Barcode
Certifications/Compliance
Certified RNase/DNase-free
Packaging
25 Plate
Product Line
SuperPlate
Color
White
Product Type
PCR Microplate
For Use With (Equipment)
Real-Time PCR Systems or Thermal Cyclers
Skirt Style
Semi
Material
Polypropylene
Volume (Metric) Well
0.3 mL
No. of Wells
96
Volume (Metric) Working
0.2 mL
Reaction Speed
Standard

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text