Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

SuperPlate PCR Plate, 96-well, low profile, skirted

Catalog number: AB2800
Have Questions?
Thermo Scientific™

SuperPlate PCR Plate, 96-well, low profile, skirted

Catalog number: AB2800
Have Questions?
Catalog Number
AB2800
Unit Size
25 plates
Price (USD)
Quantity
Catalog NumberUnit SizePrice (USD)Quantity
AB280025 plates
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Thermo Scientific 96-Well Full-Skirted Plate, Robotic's signature full skirt surround provides an even surface for robotic arms to grip. The SuperPlate design is four times stronger than standard polypropylene plates due to an improved design and a specially selected polymer that minimize warping during thermal cycling and after heat sealing. The plates have thin walls to reduce evaporation and a cut corner at the H1 location. Use these 96-Well Full-Skirted Plates in PCR and qPCR applications.

Features of 96-Well Full-Skirted Plates, Robotic:

• ANSI:SBS footprint and stackable for use in automated systems
• SuperPlate provides 4X more rigidity for superior robotic handling
• Low profile to reduce dead space and increase PCR efficiency
• Raised rim design around each well enables secure sealing and safeguards against evaporation
• Uniform, thin well walls deliver maximum and consistent heat transfer for equally high performance from every sample
• 0.2 mL maximum well volume (when used with adhesive and heat seals)
• Cut Corner: H1

Applications

• PCR
• qPCR/Real-Time PCR

Related Products
PCR Plate, 96-well, robotic
PCR Plate, 96-well, robotic, white
SuperPlate PCR Plate, 96-well, low profile, skirted, white
SuperPlate PCR Plate, 96-well, low profile, skirted, blue
SuperPlate PCR Plate, 96-well, low profile, skirted, green
SuperPlate PCR Plate, 96-well, low profile, skirted, purple
SuperPlate PCR Plate, 96-well, low profile, skirted, red
SuperPlate PCR Plate, 96-well, low profile, skirted, yellow

Specifications

Barcode
No Barcode
Certifications/Compliance
Certified RNase/DNase-free
Packaging
25 Plate
Product Line
SuperPlate
Color
Clear
Product Type
PCR Microplate
For Use With (Equipment)
Real-Time PCR Systems or Thermal Cyclers
Skirt Style
Skirted
Material
Polypropylene
Volume (Metric) Well
0.2 mL
No. of Wells
96
Volume (Metric) Working
0.1 mL
Reaction Speed
Low profile

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text