Thermo Scientific™

Armadillo PCR Plate, 96-well, clear, semi-skirted, low profile, white wells

Catalog number: AB3496
Thermo Scientific™

Armadillo PCR Plate, 96-well, clear, semi-skirted, low profile, white wells

Catalog number: AB3496
Catalog Number
AB3496
Unit Size
25 plates
Price (MXN)
Catalog NumberUnit SizePrice (MXN)
AB349625 platesContact Us ›
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific Armadillo PCR, Clear Semi-Skirted, Low Profile, White Well plates are the ultimate in high performance PCR plastics. Combining the rigidity of a polycarbonate frame with thin walled polypropylene wells, the Armadillo plate provides superior thermal cycling performance under all conditions without warping.

Highlights

Optically clear skirt—Aids in visualization of liquids and improves stacking capabilities in automated handling systems
ANSI:SBS footprint—With rigidity of polycarbonate skirt, the ANSI footprint ensures complete compatibility with robotic systems for high throughput applications
Thermostable polycarbonate semi-skirted frame design—Warp-resistant thermal cycling and enhanced mechanical stability in robotic handling
Thin walled U-bottom wells—Optimal heat transfer and maximum sample recovery
Indented Alphanumeric Grid reference lettering—Integrated frame and well design for improved heat sealing
Low profile design—Allows for maximum heat transfer and minimal evaporation when utilizing low volume samples (200 μL working volume). Compatible with Roche LightCycler™ 480 Real-Time PCR systems
Available in both clear and white colored wells—Ensures the highest level of sensitivity for all PCR/qPCR reactions
—Ensures the highest level of sensitivity for all PCR/qPCR reactions
Barcoding available—All plates can be provided with standard barcoding or barcoded to customer specifications for fully automated applications

Applications
• PCR
• qPCR/Real-Time PCR

Related Products
Armadillo PCR Plate, 96-well, clear, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, blue, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, green, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, orange, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, red, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, yellow, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, blue, semi-skirted, low profile, white wells
Armadillo PCR Plate, 96-well, green, semi-skirted, low profile, white wells
Armadillo PCR Plate, 96-well, orange, semi-skirted, low profile, white wells
Armadillo PCR Plate, 96-well, red, semi-skirted, low profile, white wells
Armadillo PCR Plate, 96-well, yellow, semi-skirted, low profile, white wells
Armadillo PCR Plate, 96-well, clear, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, blue, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, green, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, orange, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, red, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, yellow, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, clear, semi-skirted, low profile, white wells, barcoded
Armadillo PCR Plate, 96-well, blue, semi-skirted, low profile, white wells, barcoded
Armadillo PCR Plate, 96-well, green, semi-skirted, low profile, white wells, barcoded
Armadillo PCR Plate, 96-well, orange, semi-skirted, low profile, white wells, barcoded
Armadillo PCR Plate, 96-well, red, semi-skirted, low profile, white wells, barcoded
Armadillo PCR Plate, 96-well, yellow, semi-skirted, low profile, white wells, barcoded

Specifications

Barcode
No Barcode
Certifications/Compliance
Certified RNase/DNase-free
Packaging
25 Plate
Product Line
Armadillo
Color
Clear, White
Product Type
PCR Microplate
For Use With (Equipment)
Real-Time PCR Systems or Thermal Cyclers
Skirt Style
Semi
Material
Polypropylene
Volume (Metric) Well
0.2 mL
No. of Wells
96
Volume (Metric) Working
0.1 mL
Reaction Speed
Low profile

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text