Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
ACC-CON-1010 | |
ACC-BAT-1002 | Replacement C battery Li ion |
INSPTETHE001 | 6ft ethernet cbl. (spare part) |
ACC-CON-1004 | Mote commissioning cable assembly |
ACC-CON-1011 | Internal 12V power cable for T3C1D2 mote (to chart recorder power) |
INSPTMONT001 | Mounting HW (spare part) |
ACC-CON-1030 | Terminal block kit |
ACC-CON-1016 | InSightLink gateway power cable |
INSIGHTLINK-1008 | InSightLink gateway (915MHz -> customer ethernet -> Cloud) |