Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Access Control Reader with Infrared Optical Link is used for door or turnstile control, links to any Thermo Scientific™ EPD variant when EPD unit is presented to the optical port.
Has a serial interface for control to site databases.
Power Supply | 86 to 264 VAC |
Description | ACU Access Control Readers with IR optical link |
Height (English) | 3 in. |
Height (Metric) | 75 mm |
Hertz | 50/60 Hz |
Humidity | 10% to 85% at 29°C |
Depth (English) | 8 in. |
Depth (Metric) | 200 mm |
Operating Temperature (English) | 32°F to 104°F |
Storage Temperature (English) | -4°F to +122°F |
Operating Temperature (Metric) | 0°C to 40°C |
Storage Temperature (Metric) | -20°C to +50°C |
Weight (English) | 4.5 lb. |
Weight (Metric) | 2.0 kg |
Width (English) | 8 in. |
Width (Metric) | 200 mm |
Certifications/Compliance | CE compliant ; EMC tested to BS ENC6100/6/3.2001 and BS ENC6100/6/1.2001. Safety: BS EN 60950:2000. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
ACU | Each | ACU Access Control Readers with IR optical link | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|