Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Construction | Metal/Glass |
Control Type | Electric motor |
Description | RH Swing Door Kit |
Height (English) | 87.5 in. |
Height (Metric) | 2220 mm |
Frequency | 50 Hz |
Depth (English) | 28.5 in. |
Depth (Metric) | 725 mm |
Power Supply | 220 VAC |
Weight (English) | Up to 880 lb. |
Weight (Metric) | 400 kg (Max.) |
Width (English) | 37 in. |
Width (Metric) | 940 mm |
Product Type | Personnel Contamination Monitor |
Unit Size | Each |
Description | Side of Foot Gas Flow Detector Kit |
Detection Surface Area | 712 cm2 |
Height (English) | 87.5 in. |
Height (Metric) | 2220 mm |
Depth (English) | 28.5 in. |
Depth (Metric) | 725 mm |
Weight (English) | Up to 880 lb. |
Weight (Metric) | 400 kg (Max.) |
Width (English) | 37 in. |
Width (Metric) | 940 mm |
Detector Type | Gas Proportional |
Product Type | Personnel Contamination Monitor |
Sensitivity | 31% Co-60 |
Unit Size | Each |
Description | Top of head Gas Flow Detector Kit |
Detection Surface Area | 712 cm2 |
Height (English) | 87.5 in. |
Height (Metric) | 2220 mm |
Depth (English) | 28.5 in. |
Depth (Metric) | 725 mm |
Radiation Type | Alpha, Beta |
Weight (English) | Up to 880 lb. |
Weight (Metric) | 400 kg (Max.) |
Width (English) | 37 in. |
Width (Metric) | 940 mm |
Detector Type | Gas Proportional |
Detectors | 1 |
Product Type | Personnel Contamination Monitor |
Sensitivity | 31% Co-60 |
Unit Size | Each |
Construction | Plastic Scintillation |
Description | Head Detector Kit |
Detection Surface Area | 832 cm2 |
Detection Volume | 4742 cm3 |
Height (English) | 87.5 in. |
Height (Metric) | 2220 mm |
Depth (English) | 28.5 in. |
Depth (Metric) | 725 mm |
Weight (English) | Up to 880 lb. |
Weight (Metric) | 400 kg (Max.) |
Width (English) | 37 in. |
Width (Metric) | 940 mm |
Detector Type | Plastic Scintillation |
Product Type | Personnel Contamination Monitor |
Unit Size | Each |
Description | Camera Kit |
Height (English) | 87.5 in. |
Height (Metric) | 2220 mm |
Depth (English) | 28.5 in. |
Depth (Metric) | 725 mm |
Outputs | USB |
Weight (English) | Up to 880 lb. |
Weight (Metric) | 400 kg (Max.) |
Width (English) | 37 in. |
Width (Metric) | 940 mm |
Product Type | Camera Kit |
Unit Size | Each |
Construction | Gas Proportional |
Description | Spare Purged Detector Kit |
Detection Surface Area | 712 cm2 |
Height (English) | 87.5 in. |
Height (Metric) | 2220 mm |
Depth (English) | 28.5 in. |
Depth (Metric) | 725 mm |
Radiation Type | Alpha, Beta |
Weight (English) | Up to 880 lb. |
Weight (Metric) | 400 kg (Max.) |
Width (English) | 37 in. |
Width (Metric) | 940 mm |
Detector Type | Gas Proportional |
Product Type | Personnel Contamination Monitor |
Sensitivity | 31% Co-60 |
Unit Size | Each |
Control Type | Electric motor |
Description | Barrier Kit |
Height (English) | 87.5 in. |
Height (Metric) | 2220 mm |
Frequency | 50 to 60 Hz |
Depth (English) | 28.5 in. |
Depth (Metric) | 725 mm |
Power Supply | Internal |
Weight (English) | Up to 880 lb. |
Weight (Metric) | 400 kg (Max.) |
Width (English) | 37 in. |
Width (Metric) | 940 mm |
Product Type | Barrier Kit |
Unit Size | Each |
Description | LH and RH Kit |
Height (English) | 87.5 in. |
Height (Metric) | 2220 mm |
Depth (English) | 28.5 in. |
Depth (Metric) | 725 mm |
Weight (English) | Up to 880 lb. |
Weight (Metric) | 400 kg (Max.) |
Width (English) | 37 in. |
Width (Metric) | 940 mm |
Product Type | Personnel Contamination Monitor |
Unit Size | Each |
Construction | Metal/Glass |
Control Type | Electric motor |
Description | LH Swing Door Kit |
Height (English) | 87.5 in. |
Height (Metric) | 2220 mm |
Frequency | 50 Hz |
Depth (English) | 28.5 in. |
Depth (Metric) | 725 mm |
Power Supply | 220 VAC |
Weight (English) | Up to 880 lb. |
Weight (Metric) | 400 kg (Max.) |
Width (English) | 37 in. |
Width (Metric) | 940 mm |
Product Type | Personnel Contamination Monitor |
Unit Size | Each |
Control Type | Laser |
Description | Barcode Scanner Kit |
Height (English) | 87.5 in. |
Height (Metric) | 2220 mm |
Depth (English) | 28.5 in. |
Depth (Metric) | 725 mm |
Outputs | USB |
Power Supply | USB |
Weight (English) | Up to 880 lb. |
Weight (Metric) | 400 kg (Max.) |
Width (English) | 37 in. |
Width (Metric) | 940 mm |
Product Type | Barcode Scanner Kit |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
AE0240A | Each | RH Swing Door Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AE0221A | Each | Side of Foot Gas Flow Detector Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AE0223A | Each | Top of head Gas Flow Detector Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AE0224A | Each | Head Detector Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AE0227A | Each | Camera Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AE0229A | Each | Spare Purged Detector Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AE0237A | Each | Barrier Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AE0238A | Each | LH and RH Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AE0239A | Each | LH Swing Door Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AE0244A | Each | Barcode Scanner Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The iPCM12 Installed Personnel Contamination Monitor offers unique sculpted geometry and improved sensitivity due to smaller detector size.