RNase-free Microfuge Tubes
RNase-free Microfuge Tubes
Invitrogen™

RNase-free Microfuge Tubes

These microcentrifuge tubes are guaranteed RNase- and DNase-free.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Surface TypeQuantity
AM124001.5 mLGraduated500 Tubes
AM123500.5 mLGraduated, low-binding500 Tubes
AM123000.5 mLGraduated1000 Tubes
AM124501.5 mLGraduated, low-binding250 Tubes
AM124752 mLGraduated, low-binding250 Tubes
AM124252 mLGraduated500 Tubes
Catalog number AM12400
Price (USD)
113.65
Online Exclusive
128.00
Save 14.35 (11%)
Case of 10
-
Add to cart
Capacity (Metric):
1.5 mL
Surface Type:
Graduated
Quantity:
500 Tubes
Price (USD)
113.65
Online Exclusive
128.00
Save 14.35 (11%)
Case of 10
Add to cart
Ask our AI about this Product
Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.

Features include:

  • Marked with graduations for convenience
  • Flat lids for easy labeling
  • Positive seal design that prevents caps from opening in boiling water baths
  • Autoclave-safe
For Research Use Only. Not for use in diagnostic procedures.
Specifications
ColorClear
Dnase FreeRNase-Free, DNase-Free
Product LineInvitrogen
Quantity500 Tubes
Shipping ConditionRoom Temperature
Surface TypeGraduated
AutoclavableAutoclavable
Capacity (Metric)1.5 mL
Closure IncludedYes
Closure TypeSnap Cap
GraduatedYes
MaterialPolypropylene
Product TypeMicrofuge Tube (RNase-free)
Unit SizeCase of 10
Contents & Storage
Store at room temperature.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link