Conical Tubes (50 mL) (bagged)
Product Image
Invitrogen™

Conical Tubes (50 mL) (bagged)

Ambion™ RNase-free Conical Tubes are provided assembled with green screw caps and guaranteed RNase- and DNase-free. The tubes have aRead more
Have Questions?
Catalog NumberQuantity
AM12502250 Tubes
Catalog number AM12502
Price (USD)
169.65
Online Exclusive
175.00
Save 5.35 (3%)
Each
-
Add to cart
Quantity:
250 Tubes
Price (USD)
169.65
Online Exclusive
175.00
Save 5.35 (3%)
Each
Add to cart
Ask our AI about this Product
Ambion™ RNase-free Conical Tubes are provided assembled with green screw caps and guaranteed RNase- and DNase-free. The tubes have a printed writing space and volume marks on the sidewalls for convenience. These polypropylene tubes are sterile, nuclease-free, nonpyrogenic, and can be autoclaved to 121°C. 250 tubes are provided.

Each lot of tubes is certified RNase- and DNase-free.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Dnase FreeYes
Product LineAmbion™
Quantity250 Tubes
RNase FreeYes
Shipping ConditionRoom Temperature
AutoclavableAutoclavable
Bottom ShapeConical
Capacity (Metric)50 mL
Closure IncludedYes
Closure TypeScrew Cap
MaterialPolypropylene
Product TypeConical Tube
ShapeConical
SterilitySterile
Writing AreaYes
Unit SizeEach
Contents & Storage
Store at room temperature.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Figures

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection