Informational:Inquire about OEM or Commercial Supply version of this product here.
Invitrogen™

Millennium™ RNA Markers

Catalog number: AM7150
Have Questions?
Invitrogen™

Millennium™ RNA Markers

Catalog number: AM7150
Have Questions?
Catalog Number
AM7150
Unit Size
50 µl
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
AM715050 µl
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Ambion® RNA Millennium™ Markers are designed to provide accurate size determination of single-stranded RNA transcripts from 0.5 to 9 kb and can be used in any northern protocol. Sufficient markers are provided for 25 northern gel lanes. They are a mixture of 10 discrete RNA transcripts with easy-to-remember sizes: 0.5, 1, 1.5, 2, 2.5, 3, 4, 5, 6, and 9 kilobases. The markers may be stained with ethidium bromide either during or after electrophoresis. Because of their quantity and even spacing, these markers are ideal for constructing very accurate standard curves for mRNA size determination. They also provide a reference scale for easy verification and comparison of known bands. 1–2 μg (1–2 μg) of RNA Millennium™ Markers will generate 10 distinct bands on a 1% denaturing agarose gel with ethidium bromide staining. All marker lots undergo stringent nuclease testing and are shown to be stable overnight at 37°C.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Concentration
1 μg/μl
Product Type
RNA Marker
Ready to Load
No
Size Range
0.5 to 9 kb
Gel Compatibility
Formaldehyde-Containing Gels, Denaturing Agarose Gels
Product Line
Ambion™, Millennium Markers™
Quantity
50 μL
Shipping Condition
Dry Ice
Unit Size
50 µl

Contents & Storage

Store at below –70°C.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text