Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Unit Size | Price (USD) | Availability | Quantity | |
---|---|---|---|---|---|
AM9916 | 5 x 100 mL | 141.65 Online price 147.00 | - | ||
AM9915G | 1 x 100 mL | 44.65 Online price 48.16 | - | ||
AM9920 | 1 x 500 mL | 86.65 Online price 92.00 | - | ||
AM9906 | 10 x 50 mL | 145.65 Online price 156.00 | - | ||
AM9922 | 1 x 1,000 ml | 113.65 Online price 118.00 | - | ||
4387937 | 4 x 1,000 mL | 225.65 Online price 242.00 | - |
Ambion DEPC-treated water is certified nuclease-free and supplied in five bottles containing 100 mL each. DEPC-treated water is autoclaved pre- and post-packaging to ensure sterility and inactivation of DEPC. It is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.