Nuclease-Free Water (not DEPC-Treated)
Nuclease-Free Water (not DEPC-Treated)
Actual product may vary
Nuclease-Free Water (not DEPC-Treated)
Nuclease-Free Water (not DEPC-Treated)
Invitrogen™

Nuclease-Free Water (not DEPC-Treated)

Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use andRead more
Have Questions?
Change viewbuttonViewtableView
Quantity:
1 x 100 mL
10 x 50 mL
5 x 100 mL
1 x 1000 mL
1 x 500 mL
4 x 1000 mL
Catalog number AM9938
Price (EUR)
71,65
Online Exclusive
79,50
Save 7,85 (10%)
Each
-
Add to cart
Quantity:
1 x 100 mL
Price (EUR)
71,65
Online Exclusive
79,50
Save 7,85 (10%)
Each
Add to cart
Ask our AI about this Product

Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving. This nuclease-free water is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.

Using Nuclease-free Water
Because this water is not DEPC-treated, it is recommended for applications for which residual DEPC might prove detrimental (e.g., oocyte microinjection).

For Research Use Only. Not for use in diagnostic procedures.
Specifications
PackagingBottle
Product LineAmbion™
Purification MethodAutoclaved, Membrane-Filtered
Recommended StorageStore at room temperature.
Shipping ConditionRoom Temperature
Treatment(s)Not DEPC-Treated
GradeMolecular Biology
Quantity1 x 100 mL
pH6 to 8
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link