Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Type | Warranty |
---|---|---|
AMQAX2000 | Automated Cell Counter | 1-year Standard |
A49862 | Automated Cell Counter | 3-year Rapid Exchange (REX) Extended Warranty (1 year standard warranty + 2 years Rapid Exchange, 3 years total exchange entitlement) |
A49865 | Automated Cell Counter Starter Package | 1-year Standard |
A49891 | Automated Cell Counter | 3-year AB Repair Center (ABRC) Extended Warranty (1 year standard warranty + 2 years extended repair coverage) |
A50298 | Automated Cell Counter Starter Package | 3-year Rapid Exchange (REX) Extended Warranty (1 year standard warranty + 2 years Rapid Exchange, 3 years total exchange entitlement) |
A50302 | Automated Cell Counter Starter Package | 3-year AB Repair Center (ABRC) Extended Warranty (1 year standard warranty + 2 years extended repair coverage) |
Features of the Countess 3 Automated Cell Counter include:
The Countess 3 Automated Cell Counter works in two simple steps:
Obtain accurate cell counts
The Countess 3 Automated Cell Counter uses trypan blue staining combined with auto-focus and lighting driven by a machine-learning image analysis algorithm to obtain accurate cell and viability counts. The measurement range extends from 1 x 104 to 1 x 107 cells/mL (the optimal range is 1 x 105 to 4 x 106 cells/mL), which is broader than that of a hemocytometer.
Transfer data and images to your PC or cloud
Using the USB port on the Countess 3 Automated Cell Counter and any USB drive, you can save your cell count results and images and transfer them to your PC. For your convenience, a USB drive is supplied with the Countess 3 instrument, and a WiFi dongle is available.
Improve downstream single-cell analysis
Minimizing cell aggregates is crucial for RNA sequencing applications to ensure that individual cells are partitioned and barcoded during the single-cell library preparation process. For optimal single-cell data output, the percent cell aggregates on the Countess 3 Automated Cell Counter can be used to confirm that the starting sample has <5% aggregates before performing downstream single-cell analysis.
The Countess 3 Automated Cell Counter can be purchased as the instrument (Cat. No. AMQAX2000) or a variety of packages bundled with additional accessories and extended warranties such as the Countess 3 Starter Package (Cat. No. A49865), which includes:
Extended warranty instrument and starter packages
The Countess 3 Automated Cell Counter comes with a standard 1-year warranty that covers all costs for shipping, parts, and labor for repairs. Service plans can be bundled with new instrument purchases in an extended warranty package that extends the standard warranty by 2 years for a total of 3. Additional years of coverage can also be purchased to extend the standard 1-year or extended 3-year warranty. The Countess 3 instrument and starter packages are offered with two different types of bundled extended warranty packages:
21 CFR Part 11 Software Module
The Countess 3 21 CFR Part 11 Software Module is for use with the Countess 3 and Countess 3 FL automated cell counters and supports compliance with 21 CFR Part 11 FDA guidelines for security, auditing, and electronic (SAE) signatures using an SAE administration console. The 21 CFR Part 11 software can be purchased separately (Cat. No. A51025).
Store at room temperature.
Share catalog number, name or link