Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use Thermo Scientific™ Orion™ AquaMate Vial Holder Carousels/Turrets with AquaMate 8000 UV-Vis and AquaMate 7000 Vis spectrophotometers. Select from 1-position, 3-position and 6-position carousels with holders for 13-24 mm round vials, 10 mm square vials, 20-50 mm rectangular vials or 100mm rectangular vials.
Description | AquaMate 3-Position Cell Holder |
Type | 3-position Cell Holder |
For Use With (Equipment) | AquaMate 8000 UV-Vis and AquaMate 7000 Vis Spectrophotometers |
Holds | 13 mm to 25 mm round vials, 20 or 50 mm rectangular vials, 10 mm square vials |
Unit Size | Each |
Description | AquaMate 1-Position Cell Holder |
Type | 1-position Cell Holder |
For Use With (Equipment) | AquaMate 8000 UV-Vis and AquaMate 7000 Vis Spectrophotometers |
Holds | 10 mm square vial |
Unit Size | Each |
Description | AquaMate 6-Position Cell Holder |
Type | 6-position Cell Holder |
For Use With (Equipment) | AquaMate 8000 UV-Vis and AquaMate 7000 Vis Spectrophotometers |
Holds | 10 mm square vials |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
AQ003C | Each | AquaMate 3-Position Cell Holder | 587.70 Online price 653.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AQ001C | Each | AquaMate 1-Position Cell Holder | 187.20 Online price 208.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AQ006C | Each | AquaMate 6-Position Cell Holder | 283.50 Online price 315.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|