AquaSensors™ AquaClear™ DataStick™ Low-Level Turbidimeter
AquaSensors™ AquaClear™ DataStick™ Low-Level Turbidimeter
Thermo Scientific™

AquaSensors™ AquaClear™ DataStick™ Low-Level Turbidimeter

Monitor water turbidity with the Thermo Scientific™ AquaSensors™ AquaClear™ DataStick™ Low-Level Turbidimeter.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical Requirements
AQTC090 to 240 VAC Power
AQT1A024 VDC Power
Catalog number AQTC0
Price (USD)
-
Request A Quote
Electrical Requirements:
90 to 240 VAC Power
Monitor water turbidity with the Thermo Scientific™ AquaSensors™ AquaClear™ DataStick™ Low-Level Turbidimeter, which may be used with any Thermo Scientific sensor head and can communicate directly with industrial computer systems.
Features:
  • Utilizes a precalibrated optical DataStick technology and unique sample chamber to meet or exceed USEPA Method 180.1
  • Offers 0.001 NTU resolution
  • Low flow rate and 135mL sample chamber limits calibration solution usage
  • Integral temperature measurement and plug-and-play communication adapters

Recommended for:

  • Drinking water
  • Filter monitoring membrane filtration
  • Distribution monitoring
  • Wastewater effluent (clarified)
  • Packaged water systems
  • Food and beverage process
Specifications
Accuracy±2% of reading or ±0.015 NTU whichever is greater. ±5% of reading above 40 NTU
Electrical Requirements90 to 240 VAC Power
Outputs1
Power Supply8 w with AV38 DataStick and light source
Resolution0.001 NTU
Temperature (Metric) Air-20°C to +60°C
Temperature (Metric) Water-5°C to +50°C
Voltage24 VDC
Weight (English)5.6 lb.
Weight (Metric)2.54 kg
Flow Rate4 to 7.9 gal./hr.
Range0 to 200 NTU
TypeMonitor
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link