Thermo Scientific™

AquaPro™ Multi-Input Intelligent Process Analyzer

Catalog number: AQUAPRO
Have Questions?
Thermo Scientific™

AquaPro™ Multi-Input Intelligent Process Analyzer

Catalog number: AQUAPRO
Have Questions?
Get accurate, user-friendly in-line monitoring with the Thermo Scientific™ AquaPro™ Multi-Input Intelligent Process Analyzer. This analyzer provides flexible monitoring for a wide range of applications for complex process operations worldwide, from power generation to municipal water and wastewater.
 
Catalog Number
AQUAPRO
Unit Size
Each
Description
AquaPro Multi-Input Intelligent Analyzer
Price (USD)
Full specifications
ChannelsFour
Communication DetailsHost communications cards available for Slot 4: MODBUS RTU; MODBUS 232; CANopen; DeviceNet; Profibus DP/V1; Host communications cards available for Slot 4: MODBUS RTU; MODBUS 232; CANopen; DeviceNet; Profibus DP/V1;Ethernet IP
Current LoopsTwo per measurement input (Max 8) 0/4-20mA (Isolated), .01mA resolution
DescriptionAquaPro Multi-Input Intelligent Analyzer
Temperature (Metric) Operating0°C to 60°C
TypeProcess Analyzer
Display Type4.3 in. (109.22mm) 24 bit color graphic display with 300:1 Contrast Ratio
Enclosure RatingNEMA 4X, UV resistant polycarbonate
Keypad TypeSeven key membrane keypad
Max. Relative Humidity95%, non-condensing
Mounting OptionsWall (Standard), Panel (with kit AP0PANKT), and Pipe (with kit AP0PIPKT)
Options for Channel 1pH, ORP, Conductivity, DO, Ozone, Turbidity, Chlorine, DataStick
Options for Channel 2pH, ORP, Conductivity, DO, Ozone, Turbidity, Chlorine, DataStick
Options for Channel 3pH, ORP, Conductivity, DO, Ozone, Turbidity, Chlorine, DataStick
Options for Channel 4pH, ORP, Conductivity, DO, Ozone, Turbidity, Chlorine, DataStick, Host Communications, Additional Relays (3)
Regulatory DetailsCE: EN1600 -4-2, -4-3, -4-4, -4-5, -4-6, -4-11
Relay DetailsThree form C relays, 5A at 250V;endash;Assignable (Standard); Three form C relays, 5A at 250V7endash;Assignable (Optional -Slot 4)
USB InterfaceType A front panel port
Dimensions (L x W x H)5.67 x 5.67 x 4.72 in. (144 x 144 x 120mm)
Length (English)5.67 in.
Length (Metric)144 mm
Width (English)5.67 in.
Width (Metric)144 mm
Height (English)4.72 in.
Height (Metric)120 mm
Weight (English)3 lb.
Weight (Metric)1.36 kg
Electrical Requirements100 to 240VAC 50/60Hz
Voltage100 to 240 VAC
Amperage0.4A
Frequency50/60 Hz
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
AQUAPROFull specifications
EachAquaPro Multi-Input Intelligent AnalyzerRequest A Quote
ChannelsFour
Communication DetailsHost communications cards available for Slot 4: MODBUS RTU; MODBUS 232; CANopen; DeviceNet; Profibus DP/V1; Host communications cards available for Slot 4: MODBUS RTU; MODBUS 232; CANopen; DeviceNet; Profibus DP/V1;Ethernet IP
Current LoopsTwo per measurement input (Max 8) 0/4-20mA (Isolated), .01mA resolution
DescriptionAquaPro Multi-Input Intelligent Analyzer
Temperature (Metric) Operating0°C to 60°C
TypeProcess Analyzer
Display Type4.3 in. (109.22mm) 24 bit color graphic display with 300:1 Contrast Ratio
Enclosure RatingNEMA 4X, UV resistant polycarbonate
Keypad TypeSeven key membrane keypad
Max. Relative Humidity95%, non-condensing
Mounting OptionsWall (Standard), Panel (with kit AP0PANKT), and Pipe (with kit AP0PIPKT)
Options for Channel 1pH, ORP, Conductivity, DO, Ozone, Turbidity, Chlorine, DataStick
Options for Channel 2pH, ORP, Conductivity, DO, Ozone, Turbidity, Chlorine, DataStick
Options for Channel 3pH, ORP, Conductivity, DO, Ozone, Turbidity, Chlorine, DataStick
Options for Channel 4pH, ORP, Conductivity, DO, Ozone, Turbidity, Chlorine, DataStick, Host Communications, Additional Relays (3)
Regulatory DetailsCE: EN1600 -4-2, -4-3, -4-4, -4-5, -4-6, -4-11
Relay DetailsThree form C relays, 5A at 250V;endash;Assignable (Standard); Three form C relays, 5A at 250V7endash;Assignable (Optional -Slot 4)
USB InterfaceType A front panel port
Dimensions (L x W x H)5.67 x 5.67 x 4.72 in. (144 x 144 x 120mm)
Length (English)5.67 in.
Length (Metric)144 mm
Width (English)5.67 in.
Width (Metric)144 mm
Height (English)4.72 in.
Height (Metric)120 mm
Weight (English)3 lb.
Weight (Metric)1.36 kg
Electrical Requirements100 to 240VAC 50/60Hz
Voltage100 to 240 VAC
Amperage0.4A
Frequency50/60 Hz
Unit SizeEach
Showing 1 of 1
Advantages:
  • Large color display
  • Up to four sensor inputs
  • Up to eight current outputs
  • Up to six alarm/control relays
  • Multiple digital communication protocols
  • Broad sensor compatibility
  • Seven user-selectable languages

Markets:

  • Power generation
  • Pulp and paper
  • Bottled/municipal water
  • Wastewater
  • Process water
  • Industrial water

Applications:

  • High-purity applications to wastewater effluent
  • Rugged industrial environments
  • Process optimization and control applications

Functions and Features:

  • One to four sensors for optimal cost per measurement point
  • Temperature measurement for all sensors (standard)
  • NEMA 4X Enclosure for indoor/outdoor use
  • Wall, pipe and 1/2 DIN panel-mounting options
  • Very readable, large color graphics display
  • Math functions for percent rejection, percent pass and others
  • Data and event logs for four channels for 30 days (standard)
  • Front panel USB port for easy data log extraction, quick system configuration, field software upgrades
  • Calibration, system setup, diagnostics and service menus
  • Two 4 to 20mA loop outputs per sensor (up to eight)
  • Three Form C Relays for alarm, control and wash (standard)
  • Option for six Form C Relays when up to three sensors are used
  • Full-featured PID function for process control
  • Digital protocol options for remote measurement, calibration, setup and diagnostics: MODBUS, DeviceNet
  • Six cable ports for standard conduit and cordgrip fittings

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text