Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Calibration standards and film / filter holders ensure the accuracy of your AquaMate 7100 and 8100 Spectrophotometers. Check the performance and accuracy of your spectrophotometer right in your own laboratory using the Thermo Scientific™ SPECTRONIC Standards, and holder.
Description | Sample holder for film/filter, assembled in a removable sample compartment liner |
Type | Sample Holder for Film/Filter |
For Use With (Equipment) | Orion AquaMate 7100 & 8100 Spectrophotometers |
Holds | Filters/lenses up to 50 mm long, 80 mm tall and 6 mm thick |
Includes | 1 Film / Filter Holder |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
AQX1FLTRHDR | Each | Sample holder for film/filter, assembled in a removable sample compartment liner | 78.30 Online price 87.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Sold separately, calibration standards and film / filter holders insure the accuracy of your AquaMate 7100 and 8100 Spectrophotometers.
Part number 840-253100 Includes:
Set of 7 glass pieces mounted in metal frames sized to fit standard square cuvette holders.
Recalibration service is available from Thermo Fisher Scientific. Recommended recalibration interval is two years.
Part Number AQX1FLTRHDR includes:
Film/Filter holder filters/lenses up to 50 mm long x 80 mm tall x 10 mm thick for Orion™ AquaMate 7100 & 8100 Spectrophotometers